Zoro Homepage

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL78

  • Zoro # G1082076


product price: $3,909.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
CFM @ 0.750-In. SP
6,435 cfm
Max. BHP
2.988 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL78
Zoro #
G1082076
UPC #
00194484310899
Country of Origin
Multiple

Dimensions

Dimension G (In.)
9/16 in
Wheel Dia. (In.)
22 in
Dimension A (In.)
32 in
Dimension E (In.)
11 3/4 in
Frame Width (In.)
32 in
Dimension F (In.)
8 1/4 in
Frame Depth (In.)
19 3/4 in
Dimension D (In.)
16 in
Dimension K (In.)
1 11/16 in
Dimension C (In.)
19 3/4 in
Dimension B (In.)
32 in
Shaft Dia. (In.)
1 11/16 in
Dimension H (In.)
4 in
Shaft Centerline Height (In.)
16 in
Frame Height (In.)
32 in
Rough Opening Width
32 in
Shaft Centerline Height
16 in
Frame Width
32 in
Shaft Diameter
1 5/8 in
Wheel Diameter
22 in
Frame Depth
19.7 in
Frame Height
32 in
Inlet Diameter
13 1/2 in
Rough Opening Height
32 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
CFM @ 0.750-In. SP
6,435 cfm
Max. BHP
2.988 hp
Hz
60 Hz
Agency Compliance
AMCA
CFM @ 1.75-In. SP
5,269 cfm
Assembled/Unassembled
Unassembled
Motor Type
Capacitor-Start
CFM @ 2.500-In. SP
3,990 cfm
Sones @ 1.500-In. SP @ 5 Ft.
23 sones
CFM @ 0.500-In. SP
6,649 cfm
Fan RPM
1,364 RPM
CFM @ 1.500-In. SP
5,614 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor RPM
1,740 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.000-In. SP
6,179 cfm
Max. Wheel RPM
2,200 RPM
Includes
Drive Package
CFM @ 1.250-In. SP
5,913 cfm
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
33.8/16.9
Frame Finish
Baked Enamel
Mounting Position
Horizontal
Frame Material
Steel
CFM @ 2.000-In. SP
4,912 cfm
Wheel Material
Steel
Motor Enclosure
Open Dripproof
CFM @ 0.250-In. SP
6,863 cfm
Phase
1
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
Bearing Type
Ball
Shaft Extension Beyond Frame (In.)
4 in
Airflow @ 0.500 in SP
6,649 cfm
Current
33.8/16.9 A
Standards
AMCA Certified
Includes Drive Package
Yes
Nameplate Voltage
115/230V AC
Wheel Type
Backward-Curved
Features
Belt Provided is for Typical Motor Mounting Location
Mounting Orientation
Horizontal
Maximum Static Pressure
2 1/2 in wc
Frame Material Finish
Baked Enamel
Airflow @ 1.250 in SP
5,913 cfm
Airflow @ 0.000 in SP
7,077 cfm
Drive Type
Belt Drive
Airflow @ 0.750 in SP
6,435 cfm
Airflow @ 2.500 in SP
3,990 cfm
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Airflow @ 0.250 in SP
6,863 cfm
Motor Horsepower
3 hp
Maximum Fan Speed
1,364 RPM
Maximum Motor Speed
1,740 RPM
Airflow @ 1.500 in SP
5,614 cfm
Airflow @ 1.75 in SP
5,269 cfm
Sound Level
22 sones @ 0.250 in SP and 5 ft, 23 sones @ 1.500 in SP and 5 ft
Airflow @ 2.000 in SP
4,912 cfm
Airflow @ 1.000 in SP
6,179 cfm
Assembly
Unassembled
Shaft Extension Beyond Frame
4 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 7,077 cfm, Airflow @ 0.250 in SP 6,863 cfm, Airflow @ 0.500 in SP 6,649 cfm, Airflow @ 0.750 in SP 6,435 cfm, Airflow @ 1.000 in SP 6,179 cfm, Airflow @ 1.250 in SP 5,913 cfm, Airflow @ 1.500 in SP 5,614 cfm, Airflow @ 1.75 in SP 5,269 cfm, Airflow @ 2.000 in SP 4,912 cfm, Airflow @ 2.500 in SP 3,990 cfm, Maximum Static Pressure 2 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.