Zoro Homepage

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL80

  • Zoro # G2611174


product price: $3,931.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Sones @ 1.500-In. SP @ 5 Ft.
23 sones
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL80
Zoro #
G2611174
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 in
Frame Height (In.)
32 in
Frame Width (In.)
32 in
Dimension H (In.)
4 in
Dimension E (In.)
11 3/4 in
Dimension F (In.)
8 1/4 in
Frame Depth (In.)
19 3/4 in
Dimension B (In.)
32 in
Dimension C (In.)
19 3/4 in
Dimension G (In.)
9/16 in
Dimension K (In.)
1 11/16 in
Shaft Centerline Height (In.)
16 in
Dimension A (In.)
32 in
Dimension D (In.)
16 in
Shaft Dia. (In.)
1 11/16 in
Inlet Diameter
13 1/2 in
Frame Height
32 in
Wheel Diameter
22 in
Rough Opening Height
32 in
Shaft Centerline Height
16 in
Rough Opening Width
32 in
Frame Depth
19.7 in
Frame Width
32 in
Shaft Diameter
1 5/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Sones @ 1.500-In. SP @ 5 Ft.
23 sones
Motor Enclosure
Open Dripproof
Assembled/Unassembled
Unassembled
CFM @ 1.75-In. SP
5,269 cfm
Bearing Type
Ball
Agency Compliance
AMCA
Motor RPM
1,750 RPM
Frame Material
Steel
Max. Wheel RPM
2,200 RPM
CFM @ 2.500-In. SP
3,990 cfm
Fan RPM
1,364 RPM
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
CFM @ 1.250-In. SP
5,913 cfm
Includes
Drive Package
Max. Ambient Temp. (F)
104 Degrees F
Shaft Extension Beyond Frame (In.)
4 in
Wheel Material
Steel
Motor Type
3-Phase
Remarks
Belt Provided is for Typical Motor Mounting Location
Frame Finish
Baked Enamel
Hz
60 Hz
Full Load Amps
9.2-8.3/4.2
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.250-In. SP
6,863 cfm
CFM @ 0.750-In. SP
6,435 cfm
CFM @ 1.500-In. SP
5,614 cfm
CFM @ 0.500-In. SP
6,649 cfm
CFM @ 2.000-In. SP
4,912 cfm
Phase
3
Mounting Position
Horizontal
Max. BHP
2.988 hp
CFM @ 1.000-In. SP
6,179 cfm
Maximum Fan Speed
1,364 RPM
Assembly
Unassembled
Mounting Orientation
Horizontal
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.500 in SP
5,614 cfm
Airflow @ 0.750 in SP
6,435 cfm
Nameplate Voltage
208-230/460V AC
Frame Material Finish
Baked Enamel
Airflow @ 0.000 in SP
7,077 cfm
Airflow @ 2.000 in SP
4,912 cfm
Standards
AMCA Certified
Drive Type
Belt Drive
Maximum Motor Speed
1,750 RPM
Airflow @ 1.250 in SP
5,913 cfm
Airflow @ 1.000 in SP
6,179 cfm
Motor Horsepower
3 hp
Maximum Inlet Air Temperature
104 Degrees F
Maximum Static Pressure
2 1/2 in wc
Current
9.2-8.3/4.2 A
Airflow @ 0.250 in SP
6,863 cfm
Includes Drive Package
Yes
Shaft Extension Beyond Frame
4 in
Wheel Type
Backward-Curved
Sound Level
22 sones @ 0.250 in SP and 5 ft, 23 sones @ 1.500 in SP and 5 ft
Airflow @ 1.75 in SP
5,269 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Frequency
60 Hz
Airflow @ 0.500 in SP
6,649 cfm
Airflow @ 2.500 in SP
3,990 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 7,077 cfm, Airflow @ 0.250 in SP 6,863 cfm, Airflow @ 0.500 in SP 6,649 cfm, Airflow @ 0.750 in SP 6,435 cfm, Airflow @ 1.000 in SP 6,179 cfm, Airflow @ 1.250 in SP 5,913 cfm, Airflow @ 1.500 in SP 5,614 cfm, Airflow @ 1.75 in SP 5,269 cfm, Airflow @ 2.000 in SP 4,912 cfm, Airflow @ 2.500 in SP 3,990 cfm, Maximum Static Pressure 2 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.