Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL81
  • Zoro # G0435111
product price: 
$
3,413.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Full Load Amps
8.9-8/4.0
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AL81
Zoro #
G0435111
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Dimension B (In.)
32 in
Frame Height (In.)
32 in
Dimension D (In.)
16 in
Frame Depth (In.)
19 3/4 in
Dimension C (In.)
19 3/4 in
Dimension H (In.)
4 in
Dimension K (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Frame Width (In.)
32 in
Dimension E (In.)
11 3/4 in
Shaft Dia. (In.)
1 11/16 in
Wheel Dia. (In.)
22 in
Dimension F (In.)
8 1/4 in
Shaft Centerline Height (In.)
16 in
Dimension A (In.)
32 in
Shaft Centerline Height
16 in
Wheel Diameter
22 in
Inlet Diameter
13 1/2 in
Rough Opening Height
32 in
Frame Width
32 in
Shaft Diameter
1 5/8 in
Frame Height
32 in
Rough Opening Width
32 in
Frame Depth
19.7 in
Rough Opening H x W
32 in 32 in
Fits Chest Size
Belt Provided is for Typical Motor Mounting Location

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Full Load Amps
8.9-8/4.0
Hz
60 Hz
CFM @ 2.500-In. SP
3,990 cfm
Agency Compliance
AMCA
CFM @ 1.250-In. SP
5,913 cfm
Shaft Extension Beyond Frame (In.)
4 in
Mounting Position
Horizontal
Assembled/Unassembled
Unassembled
CFM @ 1.75-In. SP
5,269 cfm
Wheel Material
Steel
Max. Wheel RPM
2,200 RPM
Motor RPM
1,740 RPM
Max. BHP
2.988 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 1.500-In. SP @ 5 Ft.
23 sones
CFM @ 0.250-In. SP
6,863 cfm
CFM @ 0.500-In. SP
6,649 cfm
Bearing Type
Ball
CFM @ 0.750-In. SP
6,435 cfm
Max. Ambient Temp. (F)
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
Frame Finish
Baked Enamel
Motor Type
3-Phase
Remarks
Belt Provided is for Typical Motor Mounting Location
Includes
Drive Package
CFM @ 2.000-In. SP
4,912 cfm
Fan RPM
1,364 RPM
CFM @ 1.500-In. SP
5,614 cfm
CFM @ 1.000-In. SP
6,179 cfm
Phase
3
Frame Material
Steel
Airflow @ 2.000 in SP
4,912 cfm
Airflow @ 1.75 in SP
5,269 cfm
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Mounting Orientation
Horizontal
Airflow @ 1.500 in SP
5,614 cfm
Motor Horsepower
3 hp
Airflow @ 1.250 in SP
5,913 cfm
Maximum Motor Speed
1,740 RPM
Assembly
Unassembled
Airflow @ 0.500 in SP
6,649 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Nameplate Voltage
208-230/460V AC
Airflow @ 2.500 in SP
3,990 cfm
Maximum Ambient Temperature
104 Degrees F
Frame Material Finish
Baked Enamel
Maximum Static Pressure
2 1/2 in wc
Standards
AMCA Certified
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.250 in SP Range
4000 to 10000 cfm
Airflow @ 0.750 in SP
6,435 cfm
Airflow @ 0.000 in SP
7,077 cfm
Wheel Type
Backward-Curved
Includes Drive Package
Yes
Maximum Fan Speed
1,364 RPM
Frequency
60 Hz
Airflow @ 1.000 in SP
6,179 cfm
Airflow @ 0.250 in SP
6,863 cfm
Sound Level
22 sones @ 0.250 in SP and 5 ft, 23 sones @ 1.500 in SP and 5 ft
Shaft Extension Beyond Frame
4 in
Drive Type
Belt Drive
Current
8.9-8/4 A

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 7,077 cfm, Airflow @ 0.250 in SP 6,863 cfm, Airflow @ 0.500 in SP 6,649 cfm, Airflow @ 0.750 in SP 6,435 cfm, Airflow @ 1.000 in SP 6,179 cfm, Airflow @ 1.250 in SP 5,913 cfm, Airflow @ 1.500 in SP 5,614 cfm, Airflow @ 1.75 in SP 5,269 cfm, Airflow @ 2.000 in SP 4,912 cfm, Airflow @ 2.500 in SP 3,990 cfm, Maximum Static Pressure 2 1/2 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.