Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL82

  • Zoro # G1093531


product price: $4,711.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
230
Motor HP
5 hp
CFM @ 4.000-In. SP
2,016 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL82
Zoro #
G1093531
UPC #
00194484310912
Country of Origin
Multiple

Dimensions

Shaft Dia. (In.)
1 11/16 in
Dimension K (In.)
1 11/16 in
Frame Depth (In.)
19 3/4 in
Dimension H (In.)
4 in
Dimension A (In.)
32 in
Frame Height (In.)
32 in
Dimension C (In.)
19 3/4 in
Dimension D (In.)
16 in
Dimension G (In.)
9/16 in
Dimension F (In.)
8 1/4 in
Dimension E (In.)
11 3/4 in
Frame Width (In.)
32 in
Wheel Dia. (In.)
22 in
Shaft Centerline Height (In.)
16 in
Dimension B (In.)
32 in
Shaft Diameter
1 5/8 in
Shaft Centerline Height
16 in
Inlet Diameter
13 1/2 in
Frame Width
32 in
Frame Depth
19.7 in
Wheel Diameter
22 in
Frame Height
32 in
Rough Opening Height
32 in
Rough Opening Width
32 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
230
Motor HP
5 hp
CFM @ 4.000-In. SP
2,016 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 3.000-In. SP
5,565 cfm
CFM @ 1.500-In. SP
7,241 cfm
CFM @ 2.000-In. SP
6,781 cfm
Frame Finish
Baked Enamel
Shaft Extension Beyond Frame (In.)
4 in
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.250-In. SP
7,465 cfm
CFM @ 1.000-In. SP
7,668 cfm
Sones @ 0.250-In. SP @ 5 Ft.
32 sones
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
8,210 cfm
Agency Compliance
AMCA
Max. Wheel RPM
2,200 RPM
Sones @ 1.500-In. SP @ 5 Ft.
26 sones
CFM @ 3.500-In. SP
4,757 cfm
Max. BHP
4.987 hp
Motor RPM
1,730 RPM
Fan RPM
1,617 RPM
Mounting Position
Horizontal
Includes
Drive Package
Wheel Material
Steel
CFM @ 0.750-In. SP
7,849 cfm
Frame Material
Steel
CFM @ 0.500-In. SP
8,029 cfm
Hz
60 Hz
Motor Type
Capacitor-Start Capacitor-Run
Full Load Amps
20.5
Bearing Type
Ball
CFM @ 2.500-In. SP
6,199 cfm
CFM @ 1.75-In. SP
7,017 cfm
Phase
1
Airflow @ 0.750 in SP
7,849 cfm
Mounting Orientation
Horizontal
Airflow @ 0.500 in SP
8,029 cfm
Airflow @ 1.75 in SP
7,017 cfm
Maximum Motor Speed
1,730 RPM
Motor Horsepower
5 hp
Airflow @ 2.500 in SP
6,199 cfm
Maximum Fan Speed
1,617 RPM
Maximum Ambient Temperature
104 Degrees F
Airflow @ 3.000 in SP
5,565 cfm
Airflow @ 2.000 in SP
6,781 cfm
Frequency
60 Hz
Airflow @ 4.000 in SP
2,016 cfm
Airflow @ 0.000 in SP
8,390 cfm
Airflow @ 1.000 in SP
7,668 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 1.500 in SP
7,241 cfm
Includes Drive Package
Yes
Maximum Static Pressure
3 in wc
Airflow @ 1.250 in SP
7,465 cfm
Standards
AMCA Certified
Wheel Type
Backward-Curved
Assembly
Unassembled
Drive Type
Belt Drive
Sound Level
26 sones @ 1.500 in SP and 5 ft, 32 sones @ 0.250 in SP and 5 ft
Current
20.5 A
Shaft Extension Beyond Frame
4 in
Maximum Inlet Air Temperature
104 Degrees F
Frame Material Finish
Baked Enamel
Nameplate Voltage
230V AC
Airflow @ 3.500 in SP
4,757 cfm
Airflow @ 0.250 in SP
8,210 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 8,390 cfm, Airflow @ 0.250 in SP 8,210 cfm, Airflow @ 0.500 in SP 8,029 cfm, Airflow @ 0.750 in SP 7,849 cfm, Airflow @ 1.000 in SP 7,668 cfm, Airflow @ 1.250 in SP 7,465 cfm, Airflow @ 1.500 in SP 7,241 cfm, Airflow @ 1.75 in SP 7,017 cfm, Airflow @ 2.000 in SP 6,781 cfm, Airflow @ 2.500 in SP 6,199 cfm, Airflow @ 3.000 in SP 5,565 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.