Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL88

  • Zoro # G1458177


product price: $4,312.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
CFM @ 1.500-In. SP
4,539 cfm
Shaft Dia. (In.)
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL88
Zoro #
G1458177
UPC #
00194484310974
Country of Origin
Multiple

Dimensions

Shaft Dia. (In.)
1 11/16 in
Dimension E (In.)
12 7/8 in
Frame Height (In.)
34 in
Dimension G (In.)
9/16 in
Frame Depth (In.)
23 in
Shaft Centerline Height (In.)
17 in
Dimension H (In.)
4 1/2 in
Wheel Dia. (In.)
24 1/2 in
Dimension A (In.)
34 in
Frame Width (In.)
34 in
Dimension F (In.)
9 7/8 in
Dimension B (In.)
34 in
Dimension D (In.)
17 in
Dimension C (In.)
23 in
Dimension K (In.)
1 11/16 in
Inlet Diameter
15 3/8 in
Rough Opening Height
34 in
Wheel Diameter
24 1/2 in
Frame Depth
23 in
Shaft Centerline Height
17 in
Shaft Diameter
1 5/8 in
Rough Opening Width
34 in
Frame Width
34 in
Frame Height
34 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
CFM @ 1.500-In. SP
4,539 cfm
Mounting Position
Horizontal
Agency Compliance
AMCA
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Steel
Motor RPM
1,725 RPM
Motor Enclosure
Open Dripproof
CFM @ 0.500-In. SP
6,127 cfm
CFM @ 0.750-In. SP
5,791 cfm
Sones @ 1.500-In. SP @ 5 Ft.
13 sones
Frame Finish
Baked Enamel
Includes
Drive Package
Phase
1
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 0.250-In. SP
6,404 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Sones @ 0.250-In. SP @ 5 Ft.
13.8 sones
Full Load Amps
20.2/10.7-10.1
CFM @ 1.75-In. SP
3,880 cfm
Max. Wheel RPM
2,000 RPM
CFM @ 1.000-In. SP
5,453 cfm
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Steel
CFM @ 1.250-In. SP
5,030 cfm
Fan RPM
1,015 RPM
Hz
60 Hz
Bearing Type
Ball
Shaft Extension Beyond Frame (In.)
4 1/2 in
Max. BHP
1.987 hp
Assembled/Unassembled
Unassembled
Includes Drive Package
Yes
Maximum Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
6,680 cfm
Frequency
60 Hz
Airflow @ 1.000 in SP
5,453 cfm
Shaft Extension Beyond Frame
4.5 in
Standards
AMCA Certified
Airflow @ 1.500 in SP
4,539 cfm
Mounting Orientation
Horizontal
Maximum Fan Speed
1,015 RPM
Maximum Inlet Air Temperature
104 Degrees F
Motor Horsepower
2 hp
Current
20.2/10.7-10.1 A
Maximum Static Pressure
1 1/2 in wc
Frame Material Finish
Baked Enamel
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 1.75 in SP
3,880 cfm
Drive Type
Belt Drive
Assembly
Unassembled
Airflow @ 0.750 in SP
5,791 cfm
Nameplate Voltage
115/208-230V AC
Airflow @ 0.500 in SP
6,127 cfm
Wheel Type
Backward-Curved
Airflow @ 0.250 in SP
6,404 cfm
Maximum Ambient Temperature
104 Degrees F
Sound Level
13 sones @ 1.500 in SP and 5 ft, 13.8 sones @ 0.250 in SP and 5 ft
Airflow @ 1.250 in SP
5,030 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 6,680 cfm, Airflow @ 0.250 in SP 6,404 cfm, Airflow @ 0.500 in SP 6,127 cfm, Airflow @ 0.750 in SP 5,791 cfm, Airflow @ 1.000 in SP 5,453 cfm, Airflow @ 1.250 in SP 5,030 cfm, Airflow @ 1.500 in SP 4,539 cfm, Airflow @ 1.75 in SP 3,880 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.