Zoro Homepage

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL91

  • Zoro # G3497286


product price: $4,336.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Dimension E (In.)
12 7/8 in
Dimension A (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL91
Zoro #
G3497286
UPC #
00194484311001
Country of Origin
Multiple

Dimensions

Dimension E (In.)
12 7/8 in
Dimension A (In.)
34 in
Frame Height (In.)
34 in
Frame Width (In.)
34 in
Dimension D (In.)
17 in
Dimension B (In.)
34 in
Dimension C (In.)
23 in
Shaft Dia. (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Frame Depth (In.)
23 in
Wheel Dia. (In.)
24 1/2 in
Shaft Centerline Height (In.)
17 in
Dimension F (In.)
9 7/8 in
Dimension H (In.)
4 1/2 in
Dimension K (In.)
1 11/16 in
Frame Height
34 in
Frame Depth
23 in
Shaft Diameter
1 5/8 in
Inlet Diameter
15 3/8 in
Frame Width
34 in
Rough Opening Width
34 in
Rough Opening Height
34 in
Wheel Diameter
24 1/2 in
Shaft Centerline Height
17 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 6,680 cfm, Airflow @ 0.250 in SP 6,404 cfm, Airflow @ 0.500 in SP 6,127 cfm, Airflow @ 0.750 in SP 5,791 cfm, Airflow @ 1.000 in SP 5,453 cfm, Airflow @ 1.250 in SP 5,030 cfm, Airflow @ 1.500 in SP 4,539 cfm, Airflow @ 1.75 in SP 3,880 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.