Zoro Homepage

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL92

  • Zoro # G1507003


product price: $4,588.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
Max. BHP
2.989 hp
CFM @ 2.000-In. SP
5,121 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL92
Zoro #
G1507003
UPC #
00194484311018
Country of Origin
Multiple

Dimensions

Dimension C (In.)
23 in
Dimension G (In.)
9/16 in
Dimension B (In.)
34 in
Frame Width (In.)
34 in
Dimension A (In.)
34 in
Shaft Centerline Height (In.)
17 in
Wheel Dia. (In.)
24 1/2 in
Dimension H (In.)
4 1/2 in
Dimension E (In.)
12 7/8 in
Frame Height (In.)
34 in
Shaft Dia. (In.)
1 11/16 in
Dimension F (In.)
9 7/8 in
Dimension K (In.)
1 11/16 in
Frame Depth (In.)
23 in
Dimension D (In.)
17 in
Frame Height
34 in
Frame Depth
23 in
Inlet Diameter
15 3/8 in
Shaft Diameter
1 5/8 in
Wheel Diameter
24 1/2 in
Rough Opening Height
34 in
Shaft Centerline Height
17 in
Rough Opening Width
34 in
Frame Width
34 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 7,648 cfm, Airflow @ 0.250 in SP 7,406 cfm, Airflow @ 0.500 in SP 7,164 cfm, Airflow @ 0.750 in SP 6,904 cfm, Airflow @ 1.000 in SP 6,609 cfm, Airflow @ 1.250 in SP 6,314 cfm, Airflow @ 1.500 in SP 5,970 cfm, Airflow @ 1.75 in SP 5,586 cfm, Airflow @ 2.000 in SP 5,121 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.