Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL93

  • Zoro # G0323425


product price: $4,843.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
Agency Compliance
AMCA
Dimension A (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL93
Zoro #
G0323425
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Dimension A (In.)
34 in
Shaft Centerline Height (In.)
17 in
Dimension D (In.)
17 in
Dimension K (In.)
1 11/16 in
Dimension E (In.)
12 7/8 in
Dimension G (In.)
9/16 in
Dimension B (In.)
34 in
Dimension F (In.)
9 7/8 in
Dimension C (In.)
23 in
Frame Depth (In.)
23 in
Dimension H (In.)
4 1/2 in
Frame Width (In.)
34 in
Wheel Dia. (In.)
24 1/2 in
Frame Height (In.)
34 in
Shaft Dia. (In.)
1 11/16 in
Frame Height
34 in
Wheel Diameter
24 1/2 in
Frame Width
34 in
Shaft Diameter
1 5/8 in
Frame Depth
23 in
Rough Opening Width
34 in
Shaft Centerline Height
17 in
Rough Opening Height
34 in
Inlet Diameter
15 3/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
Agency Compliance
AMCA
Wheel Material
Steel
CFM @ 0.750-In. SP
6,904 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.500-In. SP
5,970 cfm
CFM @ 1.75-In. SP
5,586 cfm
Includes
Drive Package
Max. BHP
2.989 hp
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 0.250-In. SP
7,406 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 0.500-In. SP
7,164 cfm
Sones @ 1.500-In. SP @ 5 Ft.
16.5 sones
CFM @ 1.000-In. SP
6,609 cfm
Fan RPM
1,162 RPM
Assembled/Unassembled
Unassembled
Motor RPM
1,740 RPM
Full Load Amps
30.0/15.0
CFM @ 2.000-In. SP
5,121 cfm
CFM @ 1.250-In. SP
6,314 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Bearing Type
Ball
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Frame Material
Steel
Sones @ 0.250-In. SP @ 5 Ft.
17.5 sones
Max. Wheel RPM
2,000 RPM
Frame Finish
Baked Enamel
Mounting Position
Horizontal
Airflow @ 0.250 in SP
7,406 cfm
Airflow @ 1.500 in SP
5,970 cfm
Mounting Orientation
Horizontal
Airflow @ 1.250 in SP
6,314 cfm
Shaft Extension Beyond Frame
4.5 in
Nameplate Voltage
115/230V AC
Drive Type
Belt Drive
Frequency
60 Hz
Maximum Fan Speed
1,162 RPM
Includes Drive Package
Yes
Features
Belt Provided is for Typical Motor Mounting Location
Frame Material Finish
Baked Enamel
Current
30/15 A
Standards
AMCA Certified
Airflow @ 2.000 in SP
5,121 cfm
Maximum Inlet Air Temperature
104 Degrees F
Wheel Type
Backward-Curved
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.75 in SP
5,586 cfm
Maximum Motor Speed
1,740 RPM
Airflow @ 0.000 in SP
7,648 cfm
Motor Horsepower
3 hp
Airflow @ 1.000 in SP
6,609 cfm
Sound Level
16.5 sones @ 1.500 in SP and 5 ft, 17.5 sones @ 0.250 in SP and 5 ft
Airflow @ 0.750 in SP
6,904 cfm
Assembly
Unassembled
Airflow @ 0.500 in SP
7,164 cfm
Maximum Static Pressure
2 in wc

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 7,648 cfm, Airflow @ 0.250 in SP 7,406 cfm, Airflow @ 0.500 in SP 7,164 cfm, Airflow @ 0.750 in SP 6,904 cfm, Airflow @ 1.000 in SP 6,609 cfm, Airflow @ 1.250 in SP 6,314 cfm, Airflow @ 1.500 in SP 5,970 cfm, Airflow @ 1.75 in SP 5,586 cfm, Airflow @ 2.000 in SP 5,121 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.