Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL94

  • Zoro # G1188722


product price: $4,611.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Motor RPM
1,750 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL94
Zoro #
G1188722
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Dimension H (In.)
4 1/2 in
Frame Depth (In.)
23 in
Frame Height (In.)
34 in
Frame Width (In.)
34 in
Dimension C (In.)
23 in
Dimension E (In.)
12 7/8 in
Dimension A (In.)
34 in
Dimension F (In.)
9 7/8 in
Wheel Dia. (In.)
24 1/2 in
Dimension G (In.)
9/16 in
Dimension D (In.)
17 in
Dimension B (In.)
34 in
Shaft Centerline Height (In.)
17 in
Dimension K (In.)
1 11/16 in
Shaft Dia. (In.)
1 11/16 in
Shaft Centerline Height
17 in
Wheel Diameter
24 1/2 in
Rough Opening Width
34 in
Shaft Diameter
1 5/8 in
Frame Height
34 in
Frame Depth
23 in
Rough Opening Height
34 in
Frame Width
34 in
Inlet Diameter
15 3/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
Motor RPM
1,750 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Full Load Amps
9.2-8.3/4.2
CFM @ 1.75-In. SP
5,586 cfm
Max. BHP
2.989 hp
Max. Wheel RPM
2,000 RPM
Phase
3
Sones @ 0.250-In. SP @ 5 Ft.
17.5 sones
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
CFM @ 0.750-In. SP
6,904 cfm
CFM @ 1.250-In. SP
6,314 cfm
CFM @ 1.500-In. SP
5,970 cfm
Includes
Drive Package
CFM @ 0.250-In. SP
7,406 cfm
Frame Finish
Baked Enamel
Motor Type
3-Phase
Wheel Material
Steel
Bearing Type
Ball
Hz
60 Hz
Shaft Extension Beyond Frame (In.)
4 1/2 in
Mounting Position
Horizontal
Motor Enclosure
Open Dripproof
Agency Compliance
AMCA
CFM @ 1.000-In. SP
6,609 cfm
CFM @ 0.500-In. SP
7,164 cfm
Max. Ambient Temp. (F)
104 Degrees F
Frame Material
Steel
Fan RPM
1,162 RPM
Sones @ 1.500-In. SP @ 5 Ft.
16.5 sones
CFM @ 2.000-In. SP
5,121 cfm
Airflow @ 1.75 in SP
5,586 cfm
Mounting Orientation
Horizontal
Maximum Ambient Temperature
104 Degrees F
Features
Belt Provided is for Typical Motor Mounting Location
Current
9.2-8.3/4.2 A
Sound Level
16.5 sones @ 1.500 in SP and 5 ft, 17.5 sones @ 0.250 in SP and 5 ft
Maximum Static Pressure
2 in wc
Airflow @ 2.000 in SP
5,121 cfm
Drive Type
Belt Drive
Maximum Motor Speed
1,750 RPM
Motor Horsepower
3 hp
Maximum Fan Speed
1,162 RPM
Standards
AMCA Certified
Maximum Inlet Air Temperature
104 Degrees F
Frequency
60 Hz
Airflow @ 1.000 in SP
6,609 cfm
Airflow @ 1.250 in SP
6,314 cfm
Nameplate Voltage
208-230/460V AC
Frame Material Finish
Baked Enamel
Airflow @ 1.500 in SP
5,970 cfm
Shaft Extension Beyond Frame
4.5 in
Airflow @ 0.750 in SP
6,904 cfm
Airflow @ 0.000 in SP
7,648 cfm
Includes Drive Package
Yes
Airflow @ 0.500 in SP
7,164 cfm
Airflow @ 0.250 in SP
7,406 cfm
Assembly
Unassembled
Wheel Type
Backward-Curved

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 7,648 cfm, Airflow @ 0.250 in SP 7,406 cfm, Airflow @ 0.500 in SP 7,164 cfm, Airflow @ 0.750 in SP 6,904 cfm, Airflow @ 1.000 in SP 6,609 cfm, Airflow @ 1.250 in SP 6,314 cfm, Airflow @ 1.500 in SP 5,970 cfm, Airflow @ 1.75 in SP 5,586 cfm, Airflow @ 2.000 in SP 5,121 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.