Zoro Homepage

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AL95

  • Zoro # G2594252


product price: $4,402.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
CFM @ 0.750-In. SP
6,904 cfm
CFM @ 0.250-In. SP
7,406 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL95
Zoro #
G2594252
UPC #
00194484311025
Country of Origin
Multiple

Dimensions

Dimension H (In.)
4 1/2 in
Dimension D (In.)
17 in
Dimension B (In.)
34 in
Dimension E (In.)
12 7/8 in
Wheel Dia. (In.)
24 1/2 in
Frame Height (In.)
34 in
Dimension C (In.)
23 in
Frame Depth (In.)
23 in
Dimension G (In.)
9/16 in
Dimension F (In.)
9 7/8 in
Shaft Dia. (In.)
1 11/16 in
Dimension K (In.)
1 11/16 in
Dimension A (In.)
34 in
Frame Width (In.)
34 in
Shaft Centerline Height (In.)
17 in
Shaft Centerline Height
17 in
Shaft Diameter
1 5/8 in
Frame Width
34 in
Frame Height
34 in
Rough Opening Width
34 in
Inlet Diameter
15 3/8 in
Frame Depth
23 in
Wheel Diameter
24 1/2 in
Rough Opening Height
34 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3 hp
CFM @ 0.750-In. SP
6,904 cfm
CFM @ 0.250-In. SP
7,406 cfm
CFM @ 1.75-In. SP
5,586 cfm
CFM @ 0.500-In. SP
7,164 cfm
Phase
3
Frame Material
Steel
Frame Finish
Baked Enamel
Sones @ 1.500-In. SP @ 5 Ft.
16.5 sones
Shaft Extension Beyond Frame (In.)
4 1/2 in
Full Load Amps
8.9-8/4.0
Agency Compliance
AMCA
Wheel Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor RPM
1,740 RPM
CFM @ 2.000-In. SP
5,121 cfm
CFM @ 1.250-In. SP
6,314 cfm
CFM @ 1.500-In. SP
5,970 cfm
Mounting Position
Horizontal
Includes
Drive Package
Motor Type
3-Phase
Hz
60 Hz
CFM @ 1.000-In. SP
6,609 cfm
Sones @ 0.250-In. SP @ 5 Ft.
17.5 sones
Assembled/Unassembled
Unassembled
Max. Wheel RPM
2,000 RPM
Bearing Type
Ball
Fan RPM
1,162 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Max. BHP
2.989 hp
Airflow @ 2.000 in SP
5,121 cfm
Airflow @ 1.000 in SP
6,609 cfm
Maximum Motor Speed
1,740 RPM
Drive Type
Belt Drive
Airflow @ 0.750 in SP
6,904 cfm
Airflow @ 1.500 in SP
5,970 cfm
Wheel Type
Backward-Curved
Maximum Static Pressure
2 in wc
Current
8.9-8/4 A
Airflow @ 1.75 in SP
5,586 cfm
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Airflow @ 0.500 in SP
7,164 cfm
Maximum Fan Speed
1,162 RPM
Nameplate Voltage
208-230/460V AC
Airflow @ 0.000 in SP
7,648 cfm
Motor Horsepower
3 hp
Shaft Extension Beyond Frame
4.5 in
Assembly
Unassembled
Airflow @ 0.250 in SP
7,406 cfm
Mounting Orientation
Horizontal
Features
Belt Provided is for Typical Motor Mounting Location
Standards
AMCA Certified
Frequency
60 Hz
Airflow @ 1.250 in SP
6,314 cfm
Sound Level
16.5 sones @ 1.500 in SP and 5 ft, 17.5 sones @ 0.250 in SP and 5 ft
Frame Material Finish
Baked Enamel
Maximum Inlet Air Temperature
104 Degrees F

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 7,648 cfm, Airflow @ 0.250 in SP 7,406 cfm, Airflow @ 0.500 in SP 7,164 cfm, Airflow @ 0.750 in SP 6,904 cfm, Airflow @ 1.000 in SP 6,609 cfm, Airflow @ 1.250 in SP 6,314 cfm, Airflow @ 1.500 in SP 5,970 cfm, Airflow @ 1.75 in SP 5,586 cfm, Airflow @ 2.000 in SP 5,121 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.