Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AN01

  • Zoro # G3042855


product price: $4,789.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
CFM @ 3.500-In. SP
7,262 cfm
CFM @ 1.500-In. SP
9,274 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN01
Zoro #
G3042855
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Frame Height (In.)
34 in
Frame Depth (In.)
23 in
Dimension B (In.)
34 in
Dimension G (In.)
9/16 in
Dimension D (In.)
17 in
Shaft Centerline Height (In.)
17 in
Dimension E (In.)
12 7/8 in
Wheel Dia. (In.)
24 1/2 in
Dimension K (In.)
1 11/16 in
Frame Width (In.)
34 in
Shaft Dia. (In.)
1 11/16 in
Dimension H (In.)
4 1/2 in
Dimension A (In.)
34 in
Dimension F (In.)
9 7/8 in
Dimension C (In.)
23 in
Shaft Diameter
1 5/8 in
Shaft Centerline Height
17 in
Inlet Diameter
15 3/8 in
Frame Width
34 in
Frame Depth
23 in
Frame Height
34 in
Rough Opening Height
34 in
Rough Opening Width
34 in
Wheel Diameter
24 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
CFM @ 3.500-In. SP
7,262 cfm
CFM @ 1.500-In. SP
9,274 cfm
Phase
3
Includes
Drive Package
CFM @ 1.75-In. SP
9,057 cfm
Bearing Type
Ball
Hz
60 Hz
Shaft Extension Beyond Frame (In.)
4 1/2 in
CFM @ 1.000-In. SP
9,673 cfm
Frame Finish
Baked Enamel
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.500-In. SP
10,030 cfm
Sones @ 1.500-In. SP @ 5 Ft.
28 sones
CFM @ 1.250-In. SP
9,491 cfm
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
Motor Type
3-Phase
CFM @ 0.750-In. SP
9,852 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 2.500-In. SP
8,405 cfm
CFM @ 0.250-In. SP
10,208 cfm
Motor RPM
1,750 RPM
Frame Material
Steel
Assembled/Unassembled
Unassembled
CFM @ 2.000-In. SP
8,839 cfm
Max. Wheel RPM
2,000 RPM
Wheel Material
Steel
Max. BHP
7.501 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Fan RPM
1,578 RPM
Sones @ 0.250-In. SP @ 5 Ft.
29 sones
Agency Compliance
AMCA
CFM @ 4.000-In. SP
6,445 cfm
CFM @ 3.000-In. SP
7,843 cfm
Full Load Amps
19.8-17.9/9.0
Drive Type
Belt Drive
Current
19.8-17.9/9 A
Maximum Ambient Temperature
104 Degrees F
Airflow @ 3.000 in SP
7,843 cfm
Motor Horsepower
7 1/2 hp
Standards
AMCA Certified
Airflow @ 0.750 in SP
9,852 cfm
Assembly
Unassembled
Airflow @ 2.500 in SP
8,405 cfm
Mounting Orientation
Horizontal
Airflow @ 4.000 in SP
6,445 cfm
Includes Drive Package
Yes
Maximum Inlet Air Temperature
104 Degrees F
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.250 in SP
10,208 cfm
Airflow @ 3.500 in SP
7,262 cfm
Airflow @ 1.500 in SP
9,274 cfm
Nameplate Voltage
208-230/460V AC
Airflow @ 2.000 in SP
8,839 cfm
Shaft Extension Beyond Frame
4.5 in
Airflow @ 0.000 in SP
10,386 cfm
Wheel Type
Backward-Curved
Maximum Motor Speed
1,750 RPM
Frequency
60 Hz
Airflow @ 1.000 in SP
9,673 cfm
Airflow @ 0.500 in SP
10,030 cfm
Airflow @ 1.250 in SP
9,491 cfm
Maximum Fan Speed
1,578 RPM
Sound Level
28 sones @ 1.500 in SP and 5 ft, 29 sones @ 0.250 in SP and 5 ft
Maximum Static Pressure
4 in wc
Frame Material Finish
Baked Enamel
Airflow @ 1.75 in SP
9,057 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 10,386 cfm, Airflow @ 0.250 in SP 10,208 cfm, Airflow @ 0.500 in SP 10,030 cfm, Airflow @ 0.750 in SP 9,852 cfm, Airflow @ 1.000 in SP 9,673 cfm, Airflow @ 1.250 in SP 9,491 cfm, Airflow @ 1.500 in SP 9,274 cfm, Airflow @ 1.75 in SP 9,057 cfm, Airflow @ 2.000 in SP 8,839 cfm, Airflow @ 2.500 in SP 8,405 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.