Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AN02

  • Zoro # G2517627


product price: $4,963.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
10 hp
CFM @ 1.500-In. SP
10,452 cfm
CFM @ 0.750-In. SP
10,941 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN02
Zoro #
G2517627
UPC #
00194484311070
Country of Origin
Multiple

Dimensions

Frame Height (In.)
34 in
Frame Width (In.)
34 in
Dimension K (In.)
1 11/16 in
Dimension B (In.)
34 in
Dimension C (In.)
23 in
Frame Depth (In.)
23 in
Dimension H (In.)
4 1/2 in
Dimension G (In.)
9/16 in
Wheel Dia. (In.)
24 1/2 in
Dimension D (In.)
17 in
Shaft Centerline Height (In.)
17 in
Shaft Dia. (In.)
1 11/16 in
Dimension E (In.)
12 7/8 in
Dimension F (In.)
9 7/8 in
Dimension A (In.)
34 in
Rough Opening Height
34 in
Shaft Diameter
1 5/8 in
Frame Width
34 in
Wheel Diameter
24 1/2 in
Frame Depth
23 in
Shaft Centerline Height
17 in
Frame Height
34 in
Rough Opening Width
34 in
Inlet Diameter
15 3/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
10 hp
CFM @ 1.500-In. SP
10,452 cfm
CFM @ 0.750-In. SP
10,941 cfm
CFM @ 3.000-In. SP
9,267 cfm
Wheel Material
Steel
CFM @ 2.500-In. SP
9,662 cfm
CFM @ 0.500-In. SP
11,103 cfm
Sones @ 0.250-In. SP @ 5 Ft.
33 sones
Max. Inlet Temp. (Deg. F)
104 Degrees F
Agency Compliance
AMCA
Motor RPM
1,740 RPM
Includes
Drive Package
Shaft Extension Beyond Frame (In.)
4 1/2 in
CFM @ 1.75-In. SP
10,255 cfm
Frame Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 3.500-In. SP
8,763 cfm
CFM @ 0.250-In. SP
11,265 cfm
Fan RPM
1,736 RPM
CFM @ 2.000-In. SP
10,057 cfm
Phase
3
CFM @ 1.250-In. SP
10,617 cfm
Max. BHP
9.975 hp
Mounting Position
Horizontal
Frame Finish
Baked Enamel
Sones @ 1.500-In. SP @ 5 Ft.
31 sones
Remarks
Belt Provided is for Typical Motor Mounting Location
Bearing Type
Ball
Motor Enclosure
Open Dripproof
CFM @ 5.000-In. SP
6,854 cfm
Max. Wheel RPM
2,000 RPM
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Full Load Amps
26.7-24.2/12.1
CFM @ 1.000-In. SP
10,779 cfm
Hz
60 Hz
CFM @ 4.000-In. SP
8,249 cfm
Assembly
Unassembled
Airflow @ 1.500 in SP
10,452 cfm
Maximum Inlet Air Temperature
104 Degrees F
Mounting Orientation
Horizontal
Airflow @ 2.000 in SP
10,057 cfm
Maximum Fan Speed
1,736 RPM
Drive Type
Belt Drive
Airflow @ 2.500 in SP
9,662 cfm
Sound Level
31 sones @ 1.500 in SP and 5 ft, 33 sones @ 0.250 in SP and 5 ft
Wheel Type
Backward-Curved
Maximum Motor Speed
1,740 RPM
Airflow @ 1.75 in SP
10,255 cfm
Nameplate Voltage
208-230/460V AC
Maximum Static Pressure
5 in wc
Airflow @ 0.250 in SP
11,265 cfm
Airflow @ 1.000 in SP
10,779 cfm
Includes Drive Package
Yes
Features
Belt Provided is for Typical Motor Mounting Location
Standards
AMCA Certified
Airflow @ 5.000 in SP
6,854 cfm
Airflow @ 1.250 in SP
10,617 cfm
Motor Horsepower
10 hp
Airflow @ 3.000 in SP
9,267 cfm
Frame Material Finish
Baked Enamel
Airflow @ 0.500 in SP
11,103 cfm
Frequency
60 Hz
Airflow @ 4.000 in SP
8,249 cfm
Airflow @ 0.750 in SP
10,941 cfm
Current
26.7-24.2/12.1 A
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.000 in SP
11,426 cfm
Airflow @ 3.500 in SP
8,763 cfm
Shaft Extension Beyond Frame
4.5 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 11,426 cfm, Airflow @ 0.250 in SP 11,265 cfm, Airflow @ 0.500 in SP 11,103 cfm, Airflow @ 0.750 in SP 10,941 cfm, Airflow @ 1.000 in SP 10,779 cfm, Airflow @ 1.250 in SP 10,617 cfm, Airflow @ 1.500 in SP 10,452 cfm, Airflow @ 1.75 in SP 10,255 cfm, Airflow @ 2.000 in SP 10,057 cfm, Airflow @ 2.500 in SP 9,662 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.