Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

  • Mfr # 7AN04

  • Zoro # G2889792


product price: $5,398.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
15 hp
Fan RPM
1,988 RPM
Includes
Drive Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN04
Zoro #
G2889792
UPC #
00194484311094
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
24 1/2 in
Dimension G (In.)
9/16 in
Dimension K (In.)
1 11/16 in
Frame Width (In.)
34 in
Dimension E (In.)
12 7/8 in
Dimension H (In.)
4 1/2 in
Shaft Centerline Height (In.)
17 in
Frame Height (In.)
34 in
Dimension C (In.)
23 in
Dimension B (In.)
34 in
Dimension D (In.)
17 in
Dimension F (In.)
9 7/8 in
Shaft Dia. (In.)
1 11/16 in
Frame Depth (In.)
23 in
Dimension A (In.)
34 in
Shaft Centerline Height
17 in
Frame Width
34 in
Rough Opening Height
34 in
Shaft Diameter
1 5/8 in
Frame Height
34 in
Frame Depth
23 in
Inlet Diameter
15 3/8 in
Rough Opening Width
34 in
Wheel Diameter
24 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
15 hp
Fan RPM
1,988 RPM
Includes
Drive Package
CFM @ 1.250-In. SP
12,378 cfm
Frame Material
Steel
CFM @ 4.000-In. SP
10,566 cfm
CFM @ 0.250-In. SP
12,944 cfm
Bearing Type
Ball
CFM @ 0.500-In. SP
12,802 cfm
Mounting Position
Horizontal
CFM @ 1.000-In. SP
12,519 cfm
Motor Enclosure
Open Dripproof
CFM @ 2.000-In. SP
11,946 cfm
Sones @ 0.250-In. SP @ 5 Ft.
52 sones
CFM @ 2.500-In. SP
11,601 cfm
Full Load Amps
38.8-35.1/17.5
CFM @ 5.000-In. SP
9,667 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.500-In. SP
12,236 cfm
Max. Wheel RPM
2,000 RPM
Max. BHP
14.639 hp
Shaft Extension Beyond Frame (In.)
4 1/2 in
Hz
60 Hz
Agency Compliance
AMCA
CFM @ 1.75-In. SP
12,095 cfm
Wheel Material
Steel
Motor Type
3-Phase
CFM @ 3.500-In. SP
10,912 cfm
Assembled/Unassembled
Unassembled
Remarks
Belt Provided is for Typical Motor Mounting Location
Sones @ 1.500-In. SP @ 5 Ft.
50 sones
Frame Finish
Baked Enamel
CFM @ 3.000-In. SP
11,257 cfm
Phase
3
CFM @ 0.750-In. SP
12,661 cfm
Motor RPM
1,760 RPM
Mounting Orientation
Horizontal
Airflow @ 2.000 in SP
11,851 cfm
Sound Level
50 sones @ 1.500 in SP and 5 ft, 52 sones @ 0.250 in SP and 5 ft
Airflow @ 1.250 in SP
12,288 cfm
Airflow @ 0.250 in SP
12,858 cfm
Assembly
Unassembled
Airflow @ 4.000 in SP
10,450 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 2.500 in SP
11,504 cfm
Frequency
60 Hz
Current
38.8-35.1/17.5 A
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.500 in SP
12,715 cfm
Drive Type
Belt Drive
Shaft Extension Beyond Frame
4.5 in
Standards
AMCA Certified
Nameplate Voltage
208-230/460V AC
Maximum Motor Speed
1,760 RPM
Airflow @ 0.750 in SP
12,753 cfm
Maximum Inlet Air Temperature
104 Degrees F
Includes Drive Package
Yes
Maximum Static Pressure
6 in wc
Wheel Type
Backward-Curved
Airflow @ 1.000 in SP
12,430 cfm
Airflow @ 1.500 in SP
12,146 cfm
Motor Horsepower
15 hp
Airflow @ 3.500 in SP
10,912 cfm
Airflow @ 0.000 in SP
12,999 cfm
Airflow @ 3.000 in SP
11,156 cfm
Frame Material Finish
Baked Enamel
Airflow @ 1.75 in SP
12,095 cfm
Maximum Fan Speed
1,988 RPM
Airflow @ 5.000 in SP
9,545 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 12,999 cfm, Airflow @ 0.250 in SP 12,858 cfm, Airflow @ 0.500 in SP 12,715 cfm, Airflow @ 0.750 in SP 12,753 cfm, Airflow @ 1.000 in SP 12,430 cfm, Airflow @ 1.250 in SP 12,288 cfm, Airflow @ 1.500 in SP 12,146 cfm, Airflow @ 1.75 in SP 12,095 cfm, Airflow @ 2.000 in SP 11,851 cfm, Airflow @ 2.500 in SP 11,504 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.