Zoro Homepage

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN07

  • Zoro # G3483216


product price: $4,240.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Dimension F (In.)
9 7/8 in
Frame Depth (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN07
Zoro #
G3483216
UPC #
00194484311117
Country of Origin
Multiple

Dimensions

Dimension F (In.)
9 7/8 in
Frame Depth (In.)
23 in
Shaft Dia. (In.)
1 11/16 in
Dimension B (In.)
38 in
Frame Width (In.)
38 in
Dimension C (In.)
23 in
Frame Height (In.)
38 in
Dimension A (In.)
38 in
Dimension E (In.)
14 1/8 in
Dimension K (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension H (In.)
4 1/2 in
Dimension D (In.)
19 in
Shaft Centerline Height (In.)
19 in
Wheel Dia. (In.)
27 3/8 in
Shaft Diameter
1 5/8 in
Frame Height
38 in
Rough Opening Height
38 in
Rough Opening Width
38 in
Inlet Diameter
17 1/8 in
Wheel Diameter
27 3/8 in
Shaft Centerline Height
19 in
Frame Depth
23 in
Frame Width
38 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Mounting Position
Horizontal
Full Load Amps
18.8/10.2-9.4
Wheel Material
Steel
Includes
Drive Package
Motor Type
Capacitor-Start Capacitor-Run
Assembled/Unassembled
Unassembled
Shaft Extension Beyond Frame (In.)
4 1/2 in
Phase
1
Fan RPM
849 RPM
CFM @ 1.000-In. SP
6,602 cfm
Frame Finish
Baked Enamel
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.750-In. SP
7,162 cfm
Max. BHP
1.987 hp
Motor RPM
1,725 RPM
Frame Material
Steel
CFM @ 1.250-In. SP
5,871 cfm
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP
8,026 cfm
CFM @ 1.500-In. SP
4,684 cfm
Max. Wheel RPM
1,800 RPM
CFM @ 0.500-In. SP
7,612 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Sones @ 1.500-In. SP @ 5 Ft.
14.6 sones
Agency Compliance
AMCA
Max. Inlet Temp. (Deg. F)
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
Hz
60 Hz
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Motor Speed
1,725 RPM
Standards
AMCA Certified
Airflow @ 1.000 in SP
6,602 cfm
Drive Type
Belt Drive
Frequency
60 Hz
Maximum Fan Speed
849 RPM
Frame Material Finish
Baked Enamel
Current
18.8/10.2-9.4 A
Mounting Orientation
Horizontal
Sound Level
14.6 sones @ 1.500 in SP and 5 ft, 22 sones @ 0.250 in SP and 5 ft
Motor Horsepower
2 hp
Nameplate Voltage
115/208-230V AC
Airflow @ 1.500 in SP
4,684 cfm
Airflow @ 0.250 in SP
8,026 cfm
Assembly
Unassembled
Airflow @ 1.250 in SP
5,871 cfm
Airflow @ 0.500 in SP
7,612 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
7,162 cfm
Shaft Extension Beyond Frame
4.5 in
Wheel Type
Backward-Curved
Maximum Inlet Air Temperature
104 Degrees F
Includes Drive Package
Yes

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.250 in SP 8,026 cfm, Airflow @ 0.500 in SP 7,612 cfm, Airflow @ 0.750 in SP 7,162 cfm, Airflow @ 1.000 in SP 6,602 cfm, Airflow @ 1.250 in SP 5,871 cfm, Airflow @ 1.500 in SP 4,684 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.