Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN09

  • Zoro # G1635015


product price: $4,439.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
CFM @ 1.000-In. SP
6,602 cfm
Dimension B (In.)
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN09
Zoro #
G1635015
UPC #
00194484311131
Country of Origin
Multiple

Dimensions

Dimension B (In.)
38 in
Dimension K (In.)
1 11/16 in
Dimension E (In.)
14 1/8 in
Dimension F (In.)
9 7/8 in
Dimension G (In.)
9/16 in
Dimension A (In.)
38 in
Dimension D (In.)
19 in
Dimension H (In.)
4 1/2 in
Shaft Dia. (In.)
1 11/16 in
Frame Depth (In.)
23 in
Frame Height (In.)
38 in
Frame Width (In.)
38 in
Shaft Centerline Height (In.)
19 in
Wheel Dia. (In.)
27 3/8 in
Dimension C (In.)
23 in
Frame Width
38 in
Rough Opening Width
38 in
Shaft Diameter
1 5/8 in
Inlet Diameter
17 1/8 in
Frame Height
38 in
Rough Opening Height
38 in
Wheel Diameter
27 3/8 in
Shaft Centerline Height
19 in
Frame Depth
23 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
CFM @ 1.000-In. SP
6,602 cfm
CFM @ 0.750-In. SP
7,162 cfm
CFM @ 0.250-In. SP
8,026 cfm
Max. BHP
1.987 hp
Agency Compliance
AMCA
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
3-Phase
CFM @ 0.500-In. SP
7,612 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 1.500-In. SP @ 5 Ft.
14.6 sones
CFM @ 1.250-In. SP
5,871 cfm
Max. Wheel RPM
1,800 RPM
Includes
Drive Package
Phase
3
Motor RPM
1,735 RPM
Full Load Amps
6.0-5.4/2.7
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Finish
Baked Enamel
Fan RPM
849 RPM
Wheel Material
Steel
Remarks
Belt Provided is for Typical Motor Mounting Location
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
Hz
60 Hz
Frame Material
Steel
Mounting Position
Horizontal
CFM @ 1.500-In. SP
4,684 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Bearing Type
Ball
Maximum Fan Speed
849 RPM
Mounting Orientation
Horizontal
Airflow @ 1.500 in SP
4,684 cfm
Airflow @ 0.750 in SP
7,162 cfm
Drive Type
Belt Drive
Frame Material Finish
Baked Enamel
Frequency
60 Hz
Airflow @ 1.250 in SP
5,871 cfm
Includes Drive Package
Yes
Airflow @ 0.500 in SP
7,612 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.250 in SP
8,026 cfm
Maximum Motor Speed
1,735 RPM
Standards
AMCA Certified
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Current
6-5.4/2.7 A
Sound Level
14.6 sones @ 1.500 in SP and 5 ft, 22 sones @ 0.250 in SP and 5 ft
Wheel Type
Backward-Curved
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 1.000 in SP
6,602 cfm
Motor Horsepower
2 hp
Shaft Extension Beyond Frame
4.5 in
Nameplate Voltage
208-230/460V AC

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.250 in SP 8,026 cfm, Airflow @ 0.500 in SP 7,612 cfm, Airflow @ 0.750 in SP 7,162 cfm, Airflow @ 1.000 in SP 6,602 cfm, Airflow @ 1.250 in SP 5,871 cfm, Airflow @ 1.500 in SP 4,684 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.