Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN16

  • Zoro # G2615374


product price: $4,527.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
CFM @ 1.75-In. SP
9,127 cfm
Frame Finish
Baked Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN16
Zoro #
G2615374
UPC #
00194484311186
Country of Origin
Multiple

Dimensions

Dimension A (In.)
38 in
Shaft Centerline Height (In.)
19 in
Dimension E (In.)
14 1/8 in
Dimension F (In.)
9 7/8 in
Dimension B (In.)
38 in
Shaft Dia. (In.)
1 11/16 in
Frame Width (In.)
38 in
Frame Height (In.)
38 in
Dimension H (In.)
4 1/2 in
Dimension K (In.)
1 11/16 in
Dimension C (In.)
23 in
Frame Depth (In.)
23 in
Wheel Dia. (In.)
27 3/8 in
Dimension D (In.)
19 in
Dimension G (In.)
9/16 in
Shaft Centerline Height
19 in
Shaft Diameter
1 5/8 in
Frame Depth
23 in
Inlet Diameter
17 1/8 in
Wheel Diameter
27 3/8 in
Rough Opening Width
38 in
Frame Width
38 in
Rough Opening Height
38 in
Frame Height
38 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
CFM @ 1.75-In. SP
9,127 cfm
Frame Finish
Baked Enamel
Sones @ 1.500-In. SP @ 5 Ft.
28 sones
Fan RPM
1,153 RPM
CFM @ 1.500-In. SP
9,535 cfm
Motor RPM
1,745 RPM
CFM @ 1.250-In. SP
9,921 cfm
Frame Material
Steel
CFM @ 1.000-In. SP
10,238 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Assembled/Unassembled
Unassembled
Bearing Type
Ball
CFM @ 0.250-In. SP
11,146 cfm
Phase
3
CFM @ 0.750-In. SP
10,556 cfm
Sones @ 0.250-In. SP @ 5 Ft.
36 sones
Remarks
Belt Provided is for Typical Motor Mounting Location
Wheel Material
Steel
Full Load Amps
14.8-13.4/6.7
CFM @ 0.500-In. SP
10,854 cfm
CFM @ 2.500-In. SP
7,473 cfm
Max. Ambient Temp. (F)
104 Degrees F
Agency Compliance
AMCA
Includes
Drive Package
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 2.000-In. SP
8,646 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Hz
60 Hz
Max. Wheel RPM
1,800 RPM
Motor Type
3-Phase
Max. BHP
4.99 hp
Airflow @ 0.000 in SP
11,437 cfm
Airflow @ 1.500 in SP
9,535 cfm
Airflow @ 2.000 in SP
8,646 cfm
Maximum Ambient Temperature
104 Degrees F
Current
14.8-13.4/6.7 A
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Static Pressure
2 1/2 in wc
Airflow @ 0.250 in SP
11,146 cfm
Wheel Type
Backward-Curved
Airflow @ 0.750 in SP
10,556 cfm
Frame Material Finish
Baked Enamel
Drive Type
Belt Drive
Airflow @ 0.500 in SP
10,854 cfm
Includes Drive Package
Yes
Sound Level
28 sones @ 1.500 in SP and 5 ft, 36 sones @ 0.250 in SP and 5 ft
Standards
AMCA Certified
Airflow @ 2.500 in SP
7,495 cfm
Airflow @ 1.75 in SP
9,127 cfm
Nameplate Voltage
208-230/460V AC
Assembly
Unassembled
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Maximum Fan Speed
1,153 RPM
Airflow @ 1.250 in SP
9,921 cfm
Maximum Motor Speed
1,745 RPM
Frequency
60 Hz
Airflow @ 1.000 in SP
10,238 cfm
Motor Horsepower
5 hp
Shaft Extension Beyond Frame
4.5 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 11,437 cfm, Airflow @ 0.250 in SP 11,146 cfm, Airflow @ 0.500 in SP 10,854 cfm, Airflow @ 0.750 in SP 10,556 cfm, Airflow @ 1.000 in SP 10,238 cfm, Airflow @ 1.250 in SP 9,921 cfm, Airflow @ 1.500 in SP 9,535 cfm, Airflow @ 1.75 in SP 9,127 cfm, Airflow @ 2.000 in SP 8,646 cfm, Airflow @ 2.500 in SP 7,495 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.