Shop DAYTON

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN17
  • Zoro # G1936532

product price: 
$
5,340.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
230
Motor HP
7 1/2 hp
CFM @ 1.75-In. SP
11,213 cfm
Dimension E (In.)
14 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AN17
Zoro #
G1936532
UPC #
00194484311193
Country of Origin
Multiple

Dimensions

Dimension E (In.)
14 1/8 in
Dimension G (In.)
9/16 in
Dimension A (In.)
38 in
Shaft Dia. (In.)
1 11/16 in
Frame Height (In.)
38 in
Dimension C (In.)
23 in
Dimension H (In.)
4 1/2 in
Wheel Dia. (In.)
27 3/8 in
Frame Depth (In.)
23 in
Dimension D (In.)
19 in
Dimension B (In.)
38 in
Dimension K (In.)
1 11/16 in
Dimension F (In.)
9 7/8 in
Shaft Centerline Height (In.)
19 in
Frame Width (In.)
38 in
Wheel Diameter
27 3/8 in
Rough Opening Height
38 in
Rough Opening Width
38 in
Frame Width
38 in
Frame Height
38 in
Frame Depth
23 in
Inlet Diameter
17 1/8 in
Rough Opening H x W
38 in 38 in
Shaft Diameter
1 5/8 in
Shaft Centerline Height
19 in
Fits Chest Size
Belt Provided is for Typical Motor Mounting Location

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
230
Motor HP
7 1/2 hp
CFM @ 1.75-In. SP
11,213 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
CFM @ 0.500-In. SP
12,574 cfm
Motor RPM
1,740 RPM
CFM @ 2.500-In. SP
10,102 cfm
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
46 sones
Sones @ 1.500-In. SP @ 5 Ft.
37 sones
CFM @ 1.250-In. SP
11,778 cfm
Motor Type
Capacitor-Start Capacitor-Run
Full Load Amps
32.0
Bearing Type
Ball
CFM @ 0.750-In. SP
12,320 cfm
Agency Compliance
AMCA
Hz
60 Hz
Max. Wheel RPM
1,800 RPM
CFM @ 1.000-In. SP
12,055 cfm
CFM @ 3.000-In. SP
9,161 cfm
Includes
Drive Package
CFM @ 1.500-In. SP
11,500 cfm
Mounting Position
Horizontal
CFM @ 0.250-In. SP
12,829 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Phase
1
Max. BHP
7.471 hp
CFM @ 3.500-In. SP
7,791 cfm
Frame Material
Steel
CFM @ 2.000-In. SP
10,855 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Finish
Baked Enamel
Fan RPM
1,319 RPM
Airflow @ 2.500 in SP
10,115 cfm
Airflow @ 0.750 in SP
12,320 cfm
Frame Material Finish
Baked Enamel
Airflow @ 0.250 in SP
12,829 cfm
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 3.500 in SP
7,791 cfm
Airflow @ 2.000 in SP
10,855 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Motor Speed
1,740 RPM
Airflow @ 1.250 in SP
11,778 cfm
Maximum Static Pressure
3 in wc
Airflow @ 1.75 in SP
11,213 cfm
Wheel Type
Backward-Curved
Drive Type
Belt Drive
Standards
AMCA Certified
Airflow @ 3.000 in SP
9,206 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Airflow @ 1.500 in SP
11,501 cfm
Nameplate Voltage
230V AC
Mounting Orientation
Horizontal
Airflow @ 1.000 in SP
12,055 cfm
Current
32 A
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Shaft Extension Beyond Frame
4.5 in
Assembly
Unassembled
Maximum Fan Speed
1,319 RPM
Motor Horsepower
7 1/2 hp
Airflow @ 0.250 in SP Range
More than 10000 cfm
Sound Level
37 sones @ 1.500 in SP and 5 ft, 46 sones @ 0.250 in SP and 5 ft
Airflow @ 0.500 in SP
12,574 cfm
Airflow @ 0.000 in SP
13,083 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 13,083 cfm, Airflow @ 0.250 in SP 12,829 cfm, Airflow @ 0.500 in SP 12,574 cfm, Airflow @ 0.750 in SP 12,320 cfm, Airflow @ 1.000 in SP 12,055 cfm, Airflow @ 1.250 in SP 11,778 cfm, Airflow @ 1.500 in SP 11,501 cfm, Airflow @ 1.75 in SP 11,213 cfm, Airflow @ 2.000 in SP 10,855 cfm, Airflow @ 2.500 in SP 10,115 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.