Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN21

  • Zoro # G0255875


product price: $5,153.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
10 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
56 sones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN21
Zoro #
G0255875
UPC #
00194484311230
Country of Origin
Multiple

Dimensions

Dimension A (In.)
38 in
Frame Depth (In.)
23 in
Dimension B (In.)
38 in
Dimension K (In.)
1 11/16 in
Dimension C (In.)
23 in
Frame Height (In.)
38 in
Frame Width (In.)
38 in
Wheel Dia. (In.)
27 3/8 in
Dimension G (In.)
9/16 in
Shaft Dia. (In.)
1 11/16 in
Dimension H (In.)
4 1/2 in
Shaft Centerline Height (In.)
19 in
Dimension E (In.)
14 1/8 in
Dimension F (In.)
9 7/8 in
Dimension D (In.)
19 in
Frame Depth
23 in
Frame Width
38 in
Shaft Diameter
1 5/8 in
Rough Opening Height
38 in
Wheel Diameter
27 3/8 in
Frame Height
38 in
Inlet Diameter
17 1/8 in
Shaft Centerline Height
19 in
Rough Opening Width
38 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
10 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
56 sones
Agency Compliance
AMCA
Max. Wheel RPM
1,800 RPM
Bearing Type
Ball
CFM @ 0.750-In. SP
13,709 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Full Load Amps
27.2-24.6/12.3
Wheel Material
Steel
CFM @ 1.000-In. SP
13,478 cfm
Motor RPM
1,750 RPM
CFM @ 0.250-In. SP
14,172 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 3.500-In. SP
10,352 cfm
Frame Material
Steel
CFM @ 3.000-In. SP
11,169 cfm
CFM @ 4.000-In. SP
9,339 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Fan RPM
1,452 RPM
CFM @ 2.000-In. SP
12,476 cfm
Hz
60 Hz
CFM @ 1.75-In. SP
12,728 cfm
Max. BHP
9.978 hp
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
CFM @ 1.500-In. SP
12,980 cfm
CFM @ 1.250-In. SP
13,232 cfm
Motor Type
3-Phase
Frame Finish
Baked Enamel
Assembled/Unassembled
Unassembled
CFM @ 2.500-In. SP
11,851 cfm
Sones @ 1.500-In. SP @ 5 Ft.
45 sones
CFM @ 0.500-In. SP
13,941 cfm
Phase
3
Includes
Drive Package
Airflow @ 4.000 in SP
9,353 cfm
Airflow @ 1.75 in SP
12,728 cfm
Standards
AMCA Certified
Airflow @ 2.000 in SP
12,476 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 3.500 in SP
10,352 cfm
Nameplate Voltage
208-230/460V AC
Sound Level
45 sones @ 1.500 in SP and 5 ft, 56 sones @ 0.250 in SP and 5 ft
Current
27.2-24.6/12.3 A
Airflow @ 2.500 in SP
11,851 cfm
Airflow @ 1.000 in SP
13,478 cfm
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
4 in wc
Drive Type
Belt Drive
Shaft Extension Beyond Frame
4.5 in
Wheel Type
Backward-Curved
Airflow @ 3.000 in SP
11,177 cfm
Frame Material Finish
Baked Enamel
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.250 in SP
14,172 cfm
Airflow @ 0.750 in SP
13,709 cfm
Airflow @ 0.500 in SP
13,941 cfm
Airflow @ 1.500 in SP
12,980 cfm
Motor Horsepower
10 hp
Maximum Motor Speed
1,750 RPM
Frequency
60 Hz
Airflow @ 1.250 in SP
13,232 cfm
Mounting Orientation
Horizontal
Assembly
Unassembled
Airflow @ 0.000 in SP
14,403 cfm
Includes Drive Package
Yes
Maximum Fan Speed
1,452 RPM

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 14,403 cfm, Airflow @ 0.250 in SP 14,172 cfm, Airflow @ 0.500 in SP 13,941 cfm, Airflow @ 0.750 in SP 13,709 cfm, Airflow @ 1.000 in SP 13,478 cfm, Airflow @ 1.250 in SP 13,232 cfm, Airflow @ 1.500 in SP 12,980 cfm, Airflow @ 1.75 in SP 12,728 cfm, Airflow @ 2.000 in SP 12,476 cfm, Airflow @ 2.500 in SP 11,851 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.