Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN25

  • Zoro # G1473823


product price: $4,503.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Mounting Position
Horizontal
Motor Type
Capacitor-Start Capacitor-Run
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN25
Zoro #
G1473823
UPC #
00194484311278
Country of Origin
Multiple

Dimensions

Frame Depth (In.)
27 1/2 in
Dimension C (In.)
27 1/2 in
Dimension G (In.)
9/16 in
Shaft Centerline Height (In.)
21 in
Frame Width (In.)
42 in
Shaft Dia. (In.)
1 11/16 in
Frame Height (In.)
42 in
Dimension D (In.)
21 in
Dimension E (In.)
15 7/8 in
Dimension B (In.)
42 in
Dimension A (In.)
42 in
Dimension K (In.)
1 11/16 in
Wheel Dia. (In.)
30 1/2 in
Dimension H (In.)
4 1/2 in
Dimension F (In.)
11 3/4 in
Shaft Diameter
1 5/8 in
Shaft Centerline Height
21 in
Rough Opening Width
42 in
Frame Height
42 in
Rough Opening Height
42 in
Frame Width
42 in
Wheel Diameter
30 1/2 in
Frame Depth
27.5 in
Inlet Diameter
18 3/4 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Mounting Position
Horizontal
Motor Type
Capacitor-Start Capacitor-Run
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Steel
Remarks
Belt Provided is for Typical Motor Mounting Location
Agency Compliance
AMCA
Bearing Type
Ball
Includes
Drive Package
Motor RPM
1,725 RPM
Hz
60 Hz
Max. Wheel RPM
1,800 RPM
CFM @ 0.750-In. SP
7,989 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Assembled/Unassembled
Unassembled
CFM @ 1.000-In. SP
7,135 cfm
CFM @ 1.250-In. SP
5,827 cfm
Fan RPM
707 RPM
Sones @ 0.250-In. SP @ 5 Ft.
18.8 sones
Max. BHP
1.968 hp
CFM @ 0.500-In. SP
8,656 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Frame Finish
Baked Enamel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Steel
Sones @ 1.500-In. SP @ 5 Ft.
14.6 sones
CFM @ 0.250-In. SP
9,221 cfm
Full Load Amps
18.8/10.2-9.4
Sound Level
14.6 sones @ 1.500 in SP and 5 ft, 18.8 sones @ 0.250 in SP and 5 ft
Frame Material Finish
Baked Enamel
Mounting Orientation
Horizontal
Standards
AMCA Certified
Includes Drive Package
Yes
Airflow @ 0.250 in SP
9,221 cfm
Assembly
Unassembled
Features
Belt Provided is for Typical Motor Mounting Location
Frequency
60 Hz
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Maximum Motor Speed
1,725 RPM
Airflow @ 1.250 in SP
5,827 cfm
Current
18.8/10.2-9.4 A
Airflow @ 0.750 in SP
7,989 cfm
Airflow @ 0.500 in SP
8,656 cfm
Motor Horsepower
2 hp
Maximum Inlet Air Temperature
104 Degrees F
Shaft Extension Beyond Frame
4.5 in
Wheel Type
Backward-Curved
Airflow @ 1.000 in SP
7,135 cfm
Nameplate Voltage
115/208-230V AC
Maximum Fan Speed
707 RPM

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.250 in SP 9,221 cfm, Airflow @ 0.500 in SP 8,656 cfm, Airflow @ 0.750 in SP 7,989 cfm, Airflow @ 1.000 in SP 7,135 cfm, Airflow @ 1.250 in SP 5,827 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball, Sound Level 14.6 sones @ 1.500 in SP and 5 ft, 18.8 sones @ 0.250 in SP and 5 ft, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.