Zoro Homepage

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN27

  • Zoro # G1925463


product price: $4,702.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Sones @ 1.500-In. SP @ 5 Ft.
14.6 sones
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN27
Zoro #
G1925463
UPC #
00194484311292
Country of Origin
Multiple

Dimensions

Frame Height (In.)
42 in
Frame Width (In.)
42 in
Wheel Dia. (In.)
30 1/2 in
Frame Depth (In.)
27 1/2 in
Dimension H (In.)
4 1/2 in
Shaft Dia. (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension B (In.)
42 in
Dimension D (In.)
21 in
Dimension F (In.)
11 3/4 in
Dimension A (In.)
42 in
Dimension K (In.)
1 11/16 in
Dimension C (In.)
27 1/2 in
Dimension E (In.)
15 7/8 in
Shaft Centerline Height (In.)
21 in
Rough Opening Height
42 in
Shaft Diameter
1 5/8 in
Frame Height
42 in
Wheel Diameter
30 1/2 in
Rough Opening Width
42 in
Frame Width
42 in
Frame Depth
27.5 in
Inlet Diameter
18 3/4 in
Shaft Centerline Height
21 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Sones @ 1.500-In. SP @ 5 Ft.
14.6 sones
Assembled/Unassembled
Unassembled
Wheel Material
Steel
Agency Compliance
AMCA
Frame Finish
Baked Enamel
Fan RPM
707 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.750-In. SP
7,989 cfm
Motor Type
3-Phase
Hz
60 Hz
Max. Ambient Temp. (F)
104 Degrees F
Max. Wheel RPM
1,620 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 1.250-In. SP
5,827 cfm
CFM @ 0.500-In. SP
8,656 cfm
Includes
Drive Package
Max. Inlet Temp. (Deg. F)
104 Degrees F
Phase
3
Motor RPM
1,735 RPM
Bearing Type
Ball
Sones @ 0.250-In. SP @ 5 Ft.
18.8 sones
Full Load Amps
6.0-5.4/2.7
Max. BHP
1.968 hp
Mounting Position
Horizontal
CFM @ 1.000-In. SP
7,135 cfm
CFM @ 0.250-In. SP
9,221 cfm
Frame Material
Steel
Shaft Extension Beyond Frame (In.)
4 1/2 in
Standards
AMCA Certified
Airflow @ 1.250 in SP
5,827 cfm
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Assembly
Unassembled
Features
Belt Provided is for Typical Motor Mounting Location
Current
6-5.4/2.7 A
Maximum Motor Speed
1,735 RPM
Frequency
60 Hz
Shaft Extension Beyond Frame
4.5 in
Maximum Inlet Air Temperature
104 Degrees F
Frame Material Finish
Baked Enamel
Airflow @ 1.000 in SP
7,135 cfm
Maximum Fan Speed
707 RPM
Sound Level
14.6 sones @ 1.500 in SP and 5 ft, 18.8 sones @ 0.250 in SP and 5 ft
Maximum Ambient Temperature
104 Degrees F
Wheel Type
Backward-Curved
Airflow @ 0.250 in SP
9,221 cfm
Airflow @ 0.500 in SP
8,656 cfm
Nameplate Voltage
208-230/460V AC
Motor Horsepower
2 hp
Airflow @ 0.750 in SP
7,989 cfm
Drive Type
Belt Drive

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.250 in SP 9,221 cfm, Airflow @ 0.500 in SP 8,656 cfm, Airflow @ 0.750 in SP 7,989 cfm, Airflow @ 1.000 in SP 7,135 cfm, Airflow @ 1.250 in SP 5,827 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball, Sound Level 14.6 sones @ 1.500 in SP and 5 ft, 18.8 sones @ 0.250 in SP and 5 ft, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.