Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN28

  • Zoro # G2042957


product price: $5,006.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
Motor Enclosure
Open Dripproof
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AN28
Zoro #
G2042957
UPC #
00194484311308
Country of Origin
Multiple

Dimensions

Dimension F (In.)
11 3/4 in
Shaft Centerline Height (In.)
21 in
Dimension C (In.)
27 1/2 in
Dimension A (In.)
42 in
Frame Width (In.)
42 in
Dimension B (In.)
42 in
Shaft Dia. (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension E (In.)
15 7/8 in
Dimension K (In.)
1 11/16 in
Frame Height (In.)
42 in
Frame Depth (In.)
27 1/2 in
Dimension H (In.)
4 1/2 in
Dimension D (In.)
21 in
Wheel Dia. (In.)
30 1/2 in
Frame Depth
27.5 in
Wheel Diameter
30 1/2 in
Rough Opening Width
42 in
Shaft Diameter
1 5/8 in
Rough Opening Height
42 in
Shaft Centerline Height
21 in
Frame Width
42 in
Inlet Diameter
18 3/4 in
Frame Height
42 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/230
Motor HP
3 hp
Motor Enclosure
Open Dripproof
Phase
1
Shaft Extension Beyond Frame (In.)
4 1/2 in
Frame Material
Steel
CFM @ 1.500-In. SP
7,427 cfm
CFM @ 0.750-In. SP
9,713 cfm
CFM @ 0.500-In. SP
10,217 cfm
Sones @ 0.250-In. SP @ 5 Ft.
26 sones
Wheel Material
Steel
Mounting Position
Horizontal
Includes
Drive Package
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
2.981 hp
Max. Wheel RPM
1,620 RPM
Agency Compliance
AMCA
Assembled/Unassembled
Unassembled
Sones @ 1.500-In. SP @ 5 Ft.
17.5 sones
Full Load Amps
33.8/16.9
Motor RPM
1,740 RPM
Frame Finish
Baked Enamel
CFM @ 0.250-In. SP
10,695 cfm
Fan RPM
809 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor Type
Capacitor-Start
CFM @ 1.000-In. SP
9,095 cfm
Bearing Type
Ball
CFM @ 1.75-In. SP
5,662 cfm
CFM @ 1.250-In. SP
8,359 cfm
Maximum Fan Speed
809 RPM
Airflow @ 0.250 in SP
10,695 cfm
Airflow @ 0.750 in SP
9,713 cfm
Airflow @ 1.500 in SP
7,427 cfm
Airflow @ 1.000 in SP
9,095 cfm
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Airflow @ 1.75 in SP
5,662 cfm
Frequency
60 Hz
Airflow @ 1.250 in SP
8,359 cfm
Motor Horsepower
3 hp
Sound Level
17.5 sones @ 1.500 in SP and 5 ft, 26 sones @ 0.250 in SP and 5 ft
Wheel Type
Backward-Curved
Maximum Inlet Air Temperature
104 Degrees F
Shaft Extension Beyond Frame
4.5 in
Airflow @ 0.500 in SP
10,217 cfm
Frame Material Finish
Baked Enamel
Mounting Orientation
Horizontal
Includes Drive Package
Yes
Nameplate Voltage
115/230V AC
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Motor Speed
1,740 RPM
Standards
AMCA Certified
Assembly
Unassembled
Current
33.8/16.9 A

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.250 in SP 10,695 cfm, Airflow @ 0.500 in SP 10,217 cfm, Airflow @ 0.750 in SP 9,713 cfm, Airflow @ 1.000 in SP 9,095 cfm, Airflow @ 1.250 in SP 8,359 cfm, Airflow @ 1.500 in SP 7,427 cfm, Airflow @ 1.75 in SP 5,662 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.