Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN33

  • Zoro # G1349537


product price: $4,861.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
CFM @ 2.000-In. SP
9,201 cfm
CFM @ 0.750-In. SP
12,046 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN33
Zoro #
G1349537
UPC #
00194484311346
Country of Origin
Multiple

Dimensions

Dimension G (In.)
9/16 in
Dimension A (In.)
42 in
Frame Height (In.)
42 in
Shaft Dia. (In.)
1 11/16 in
Dimension E (In.)
15 7/8 in
Wheel Dia. (In.)
30 1/2 in
Dimension C (In.)
27 1/2 in
Dimension K (In.)
1 11/16 in
Dimension D (In.)
21 in
Frame Width (In.)
42 in
Frame Depth (In.)
27 1/2 in
Dimension H (In.)
4 1/2 in
Shaft Centerline Height (In.)
21 in
Dimension B (In.)
42 in
Dimension F (In.)
11 3/4 in
Wheel Diameter
30 1/2 in
Rough Opening Height
42 in
Frame Height
42 in
Rough Opening Width
42 in
Frame Width
42 in
Inlet Diameter
18 3/4 in
Shaft Centerline Height
21 in
Frame Depth
27.5 in
Shaft Diameter
1 5/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
CFM @ 2.000-In. SP
9,201 cfm
CFM @ 0.750-In. SP
12,046 cfm
Motor Type
3-Phase
Motor RPM
1,740 RPM
Assembled/Unassembled
Unassembled
Fan RPM
960 RPM
Sones @ 1.500-In. SP @ 5 Ft.
23 sones
CFM @ 1.75-In. SP
9,947 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Enclosure
Open Dripproof
Max. BHP
4.978 hp
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 0.250-In. SP
12,851 cfm
CFM @ 1.000-In. SP
11,621 cfm
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.500-In. SP
10,591 cfm
Frame Material
Steel
CFM @ 0.500-In. SP
12,460 cfm
Wheel Material
Steel
Includes
Drive Package
Max. Wheel RPM
1,620 RPM
Mounting Position
Horizontal
CFM @ 1.250-In. SP
11,139 cfm
Hz
60 Hz
Shaft Extension Beyond Frame (In.)
4 1/2 in
Frame Finish
Baked Enamel
Sones @ 0.250-In. SP @ 5 Ft.
38 sones
Full Load Amps
14.5-13.1/6.6
Bearing Type
Ball
Agency Compliance
AMCA
Phase
3
Current
14.5-13.1/6.6 A
Airflow @ 1.500 in SP
10,591 cfm
Frame Material Finish
Baked Enamel
Frequency
60 Hz
Mounting Orientation
Horizontal
Airflow @ 0.500 in SP
12,460 cfm
Airflow @ 2.000 in SP
9,259 cfm
Maximum Fan Speed
960 RPM
Drive Type
Belt Drive
Includes Drive Package
Yes
Airflow @ 0.250 in SP
12,851 cfm
Motor Horsepower
5 hp
Wheel Type
Backward-Curved
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 1.000 in SP
11,621 cfm
Assembly
Unassembled
Nameplate Voltage
208-230/460V AC
Maximum Motor Speed
1,740 RPM
Airflow @ 1.250 in SP
11,139 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
2 in wc
Standards
AMCA Certified
Airflow @ 0.750 in SP
12,046 cfm
Airflow @ 0.000 in SP
13,239 cfm
Shaft Extension Beyond Frame
4.5 in
Sound Level
23 sones @ 1.500 in SP and 5 ft, 38 sones @ 0.250 in SP and 5 ft
Airflow @ 1.75 in SP
9,947 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.000 in SP 13,239 cfm, Airflow @ 0.250 in SP 12,851 cfm, Airflow @ 0.500 in SP 12,460 cfm, Airflow @ 0.750 in SP 12,046 cfm, Airflow @ 1.000 in SP 11,621 cfm, Airflow @ 1.250 in SP 11,139 cfm, Airflow @ 1.500 in SP 10,591 cfm, Airflow @ 1.75 in SP 9,947 cfm, Airflow @ 2.000 in SP 9,259 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.