Zoro Homepage

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN34

  • Zoro # G0452715


product price: $4,857.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
Motor RPM
1,745 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN34
Zoro #
G0452715
UPC #
00194484311353
Country of Origin
Multiple

Dimensions

Dimension E (In.)
15 7/8 in
Frame Depth (In.)
27 1/2 in
Dimension K (In.)
1 11/16 in
Dimension H (In.)
4 1/2 in
Dimension A (In.)
42 in
Frame Height (In.)
42 in
Dimension G (In.)
9/16 in
Dimension B (In.)
42 in
Dimension F (In.)
11 3/4 in
Shaft Centerline Height (In.)
21 in
Wheel Dia. (In.)
30 1/2 in
Dimension C (In.)
27 1/2 in
Dimension D (In.)
21 in
Shaft Dia. (In.)
1 11/16 in
Frame Width (In.)
42 in
Rough Opening Width
42 in
Inlet Diameter
18 3/4 in
Frame Width
42 in
Frame Height
42 in
Shaft Diameter
1 5/8 in
Shaft Centerline Height
21 in
Wheel Diameter
30 1/2 in
Frame Depth
27.5 in
Rough Opening Height
42 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
5 hp
Motor RPM
1,745 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Full Load Amps
14.8-13.4/6.7
Fan RPM
960 RPM
CFM @ 1.250-In. SP
11,139 cfm
Assembled/Unassembled
Unassembled
Wheel Material
Steel
CFM @ 0.250-In. SP
12,851 cfm
Agency Compliance
AMCA
CFM @ 1.500-In. SP
10,591 cfm
CFM @ 0.750-In. SP
12,046 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Max. BHP
4.978 hp
Phase
3
CFM @ 1.75-In. SP
9,947 cfm
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.000-In. SP
11,621 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
38 sones
Mounting Position
Horizontal
CFM @ 0.500-In. SP
12,460 cfm
Frame Finish
Baked Enamel
Sones @ 1.500-In. SP @ 5 Ft.
23 sones
CFM @ 2.000-In. SP
9,201 cfm
Hz
60 Hz
Frame Material
Steel
Includes
Drive Package
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Bearing Type
Ball
Max. Wheel RPM
1,620 RPM
Maximum Static Pressure
2 in wc
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
11,621 cfm
Airflow @ 0.750 in SP
12,046 cfm
Sound Level
23 sones @ 1.500 in SP and 5 ft, 38 sones @ 0.250 in SP and 5 ft
Airflow @ 0.500 in SP
12,460 cfm
Airflow @ 2.000 in SP
9,259 cfm
Wheel Type
Backward-Curved
Frequency
60 Hz
Features
Belt Provided is for Typical Motor Mounting Location
Frame Material Finish
Baked Enamel
Current
14.8-13.4/6.7 A
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Includes Drive Package
Yes
Motor Horsepower
5 hp
Airflow @ 1.250 in SP
11,139 cfm
Airflow @ 0.250 in SP
12,851 cfm
Standards
AMCA Certified
Shaft Extension Beyond Frame
4.5 in
Drive Type
Belt Drive
Maximum Fan Speed
960 RPM
Maximum Motor Speed
1,745 RPM
Airflow @ 1.500 in SP
10,591 cfm
Mounting Orientation
Horizontal
Airflow @ 1.75 in SP
9,947 cfm
Airflow @ 0.000 in SP
13,239 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.000 in SP 13,239 cfm, Airflow @ 0.250 in SP 12,851 cfm, Airflow @ 0.500 in SP 12,460 cfm, Airflow @ 0.750 in SP 12,046 cfm, Airflow @ 1.000 in SP 11,621 cfm, Airflow @ 1.250 in SP 11,139 cfm, Airflow @ 1.500 in SP 10,591 cfm, Airflow @ 1.75 in SP 9,947 cfm, Airflow @ 2.000 in SP 9,259 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.