Zoro Homepage

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN35

  • Zoro # G2730375


product price: $5,998.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
230
Motor HP
7 1/2 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Dimension C (In.)
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN35
Zoro #
G2730375
UPC #
00194484311360
Country of Origin
Multiple

Dimensions

Dimension C (In.)
27 1/2 in
Dimension A (In.)
42 in
Wheel Dia. (In.)
30 1/2 in
Shaft Dia. (In.)
1 11/16 in
Shaft Centerline Height (In.)
21 in
Dimension D (In.)
21 in
Dimension E (In.)
15 7/8 in
Frame Width (In.)
42 in
Dimension G (In.)
9/16 in
Dimension F (In.)
11 3/4 in
Frame Depth (In.)
27 1/2 in
Dimension K (In.)
1 11/16 in
Dimension B (In.)
42 in
Frame Height (In.)
42 in
Dimension H (In.)
4 1/2 in
Rough Opening Width
42 in
Wheel Diameter
30 1/2 in
Inlet Diameter
18 3/4 in
Frame Depth
27.5 in
Rough Opening Height
42 in
Frame Height
42 in
Shaft Centerline Height
21 in
Frame Width
42 in
Shaft Diameter
1 5/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
230
Motor HP
7 1/2 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Includes
Drive Package
Hz
60 Hz
CFM @ 2.000-In. SP
12,059 cfm
Sones @ 0.250-In. SP @ 5 Ft.
49 sones
Sones @ 1.500-In. SP @ 5 Ft.
31 sones
Frame Material
Steel
Max. Wheel RPM
1,620 RPM
Motor Type
Capacitor-Start Capacitor-Run
Motor RPM
1,740 RPM
Fan RPM
1,099 RPM
CFM @ 3.000-In. SP
9,159 cfm
CFM @ 1.000-In. SP
13,765 cfm
CFM @ 1.250-In. SP
13,394 cfm
CFM @ 1.75-In. SP
12,538 cfm
CFM @ 0.500-In. SP
14,475 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
Frame Finish
Baked Enamel
Phase
1
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal
CFM @ 1.500-In. SP
13,016 cfm
Wheel Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Agency Compliance
AMCA
Max. BHP
7.479 hp
Bearing Type
Ball
Full Load Amps
32.0
CFM @ 0.250-In. SP
14,817 cfm
CFM @ 0.750-In. SP
14,134 cfm
CFM @ 2.500-In. SP
10,889 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Wheel Type
Backward-Curved
Maximum Fan Speed
1,099 RPM
Nameplate Voltage
230V AC
Airflow @ 1.500 in SP
13,016 cfm
Mounting Orientation
Horizontal
Airflow @ 0.250 in SP
14,817 cfm
Shaft Extension Beyond Frame
4.5 in
Maximum Motor Speed
1,740 RPM
Standards
AMCA Certified
Assembly
Unassembled
Frequency
60 Hz
Sound Level
31 sones @ 1.500 in SP and 5 ft, 49 sones @ 0.250 in SP and 5 ft
Airflow @ 2.000 in SP
12,059 cfm
Airflow @ 3.000 in SP
9,232 cfm
Frame Material Finish
Baked Enamel
Includes Drive Package
Yes
Airflow @ 1.250 in SP
13,394 cfm
Drive Type
Belt Drive
Current
32 A
Airflow @ 0.000 in SP
15,157 cfm
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.500 in SP
14,475 cfm
Airflow @ 0.750 in SP
14,134 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
7 1/2 hp
Airflow @ 1.000 in SP
13,765 cfm
Airflow @ 1.75 in SP
12,538 cfm
Maximum Static Pressure
3 in wc
Airflow @ 2.500 in SP
10,889 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.000 in SP 15,157 cfm, Airflow @ 0.250 in SP 14,817 cfm, Airflow @ 0.500 in SP 14,475 cfm, Airflow @ 0.750 in SP 14,134 cfm, Airflow @ 1.000 in SP 13,765 cfm, Airflow @ 1.250 in SP 13,394 cfm, Airflow @ 1.500 in SP 13,016 cfm, Airflow @ 1.75 in SP 12,538 cfm, Airflow @ 2.000 in SP 12,059 cfm, Airflow @ 2.500 in SP 10,889 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.