Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN36

  • Zoro # G2591775


product price: $5,146.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
Dimension H (In.)
4 1/2 in
Frame Depth (In.)
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN36
Zoro #
G2591775
UPC #
00194484311377
Country of Origin
Multiple

Dimensions

Dimension H (In.)
4 1/2 in
Frame Depth (In.)
27 1/2 in
Shaft Centerline Height (In.)
21 in
Wheel Dia. (In.)
30 1/2 in
Dimension K (In.)
1 11/16 in
Shaft Dia. (In.)
1 11/16 in
Dimension B (In.)
42 in
Frame Width (In.)
42 in
Dimension C (In.)
27 1/2 in
Dimension G (In.)
9/16 in
Frame Height (In.)
42 in
Dimension A (In.)
42 in
Dimension E (In.)
15 7/8 in
Dimension D (In.)
21 in
Dimension F (In.)
11 3/4 in
Inlet Diameter
18 3/4 in
Shaft Centerline Height
21 in
Rough Opening Height
42 in
Frame Width
42 in
Frame Height
42 in
Wheel Diameter
30 1/2 in
Rough Opening Width
42 in
Frame Depth
27.5 in
Shaft Diameter
1 5/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
Assembled/Unassembled
Unassembled
CFM @ 1.250-In. SP
13,394 cfm
CFM @ 3.000-In. SP
9,159 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
CFM @ 2.000-In. SP
12,059 cfm
Fan RPM
1,099 RPM
Hz
60 Hz
CFM @ 0.750-In. SP
14,134 cfm
CFM @ 1.500-In. SP
13,016 cfm
Full Load Amps
20.6-18.7/9.3
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
3-Phase
CFM @ 0.500-In. SP
14,475 cfm
Max. Wheel RPM
1,620 RPM
CFM @ 1.000-In. SP
13,765 cfm
Bearing Type
Ball
CFM @ 2.500-In. SP
10,889 cfm
Frame Material
Steel
Phase
3
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.75-In. SP
12,538 cfm
Sones @ 1.500-In. SP @ 5 Ft.
31 sones
Motor RPM
1,745 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Includes
Drive Package
CFM @ 0.250-In. SP
14,817 cfm
Frame Finish
Baked Enamel
Wheel Material
Steel
Max. BHP
7.479 hp
Agency Compliance
AMCA
Sones @ 0.250-In. SP @ 5 Ft.
49 sones
Mounting Position
Horizontal
Maximum Static Pressure
3 in wc
Airflow @ 0.750 in SP
14,134 cfm
Current
20.6-18.7/9.3 A
Shaft Extension Beyond Frame
4.5 in
Airflow @ 3.000 in SP
9,232 cfm
Maximum Fan Speed
1,099 RPM
Frame Material Finish
Baked Enamel
Airflow @ 2.000 in SP
12,059 cfm
Motor Horsepower
7 1/2 hp
Airflow @ 1.500 in SP
13,016 cfm
Frequency
60 Hz
Airflow @ 1.000 in SP
13,765 cfm
Includes Drive Package
Yes
Sound Level
31 sones @ 1.500 in SP and 5 ft, 49 sones @ 0.250 in SP and 5 ft
Airflow @ 0.250 in SP
14,817 cfm
Wheel Type
Backward-Curved
Maximum Ambient Temperature
104 Degrees F
Standards
AMCA Certified
Maximum Motor Speed
1,745 RPM
Nameplate Voltage
208-230/460V AC
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.000 in SP
15,157 cfm
Assembly
Unassembled
Airflow @ 1.250 in SP
13,394 cfm
Drive Type
Belt Drive
Airflow @ 1.75 in SP
12,538 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.500 in SP
14,475 cfm
Airflow @ 2.500 in SP
10,889 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.000 in SP 15,157 cfm, Airflow @ 0.250 in SP 14,817 cfm, Airflow @ 0.500 in SP 14,475 cfm, Airflow @ 0.750 in SP 14,134 cfm, Airflow @ 1.000 in SP 13,765 cfm, Airflow @ 1.250 in SP 13,394 cfm, Airflow @ 1.500 in SP 13,016 cfm, Airflow @ 1.75 in SP 12,538 cfm, Airflow @ 2.000 in SP 12,059 cfm, Airflow @ 2.500 in SP 10,889 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.