Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN37

  • Zoro # G1481444


product price: $5,149.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
CFM @ 0.750-In. SP
14,134 cfm
Dimension K (In.)
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN37
Zoro #
G1481444
UPC #
00194484311384
Country of Origin
Multiple

Dimensions

Dimension K (In.)
1 11/16 in
Shaft Dia. (In.)
1 11/16 in
Dimension A (In.)
42 in
Dimension B (In.)
42 in
Dimension F (In.)
11 3/4 in
Dimension D (In.)
21 in
Dimension G (In.)
9/16 in
Wheel Dia. (In.)
30 1/2 in
Dimension C (In.)
27 1/2 in
Frame Depth (In.)
27 1/2 in
Frame Height (In.)
42 in
Dimension H (In.)
4 1/2 in
Dimension E (In.)
15 7/8 in
Frame Width (In.)
42 in
Shaft Centerline Height (In.)
21 in
Frame Height
42 in
Frame Depth
27.5 in
Shaft Centerline Height
21 in
Rough Opening Width
42 in
Wheel Diameter
30 1/2 in
Inlet Diameter
18 3/4 in
Shaft Diameter
1 5/8 in
Frame Width
42 in
Rough Opening Height
42 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
CFM @ 0.750-In. SP
14,134 cfm
Phase
3
Motor RPM
1,750 RPM
CFM @ 0.500-In. SP
14,475 cfm
CFM @ 1.500-In. SP
13,016 cfm
Shaft Extension Beyond Frame (In.)
4 1/2 in
CFM @ 1.75-In. SP
12,538 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
Agency Compliance
AMCA
Sones @ 0.250-In. SP @ 5 Ft.
49 sones
Max. Wheel RPM
1,620 RPM
Hz
60 Hz
Assembled/Unassembled
Unassembled
Fan RPM
1,099 RPM
Frame Material
Steel
Mounting Position
Horizontal
Sones @ 1.500-In. SP @ 5 Ft.
31 sones
CFM @ 0.250-In. SP
14,817 cfm
CFM @ 1.000-In. SP
13,765 cfm
Max. BHP
7.479 hp
Motor Type
3-Phase
Bearing Type
Ball
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 2.500-In. SP
10,889 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Full Load Amps
19.8-17.9/9.0
Includes
Drive Package
CFM @ 3.000-In. SP
9,159 cfm
CFM @ 1.250-In. SP
13,394 cfm
CFM @ 2.000-In. SP
12,059 cfm
Frame Finish
Baked Enamel
Wheel Material
Steel
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Wheel Type
Backward-Curved
Shaft Extension Beyond Frame
4.5 in
Maximum Fan Speed
1,099 RPM
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Drive Type
Belt Drive
Airflow @ 0.750 in SP
14,134 cfm
Frame Material Finish
Baked Enamel
Airflow @ 2.500 in SP
10,889 cfm
Airflow @ 1.500 in SP
13,016 cfm
Maximum Inlet Air Temperature
104 Degrees F
Maximum Static Pressure
3 in wc
Sound Level
31 sones @ 1.500 in SP and 5 ft, 49 sones @ 0.250 in SP and 5 ft
Assembly
Unassembled
Airflow @ 1.75 in SP
12,538 cfm
Airflow @ 1.000 in SP
13,765 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Current
19.8-17.9/9 A
Airflow @ 2.000 in SP
12,059 cfm
Airflow @ 1.250 in SP
13,394 cfm
Motor Horsepower
7 1/2 hp
Airflow @ 3.000 in SP
9,232 cfm
Maximum Motor Speed
1,750 RPM
Airflow @ 0.500 in SP
14,475 cfm
Maximum Ambient Temperature
104 Degrees F
Standards
AMCA Certified
Airflow @ 0.000 in SP
15,157 cfm
Airflow @ 0.250 in SP
14,817 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.000 in SP 15,157 cfm, Airflow @ 0.250 in SP 14,817 cfm, Airflow @ 0.500 in SP 14,475 cfm, Airflow @ 0.750 in SP 14,134 cfm, Airflow @ 1.000 in SP 13,765 cfm, Airflow @ 1.250 in SP 13,394 cfm, Airflow @ 1.500 in SP 13,016 cfm, Airflow @ 1.75 in SP 12,538 cfm, Airflow @ 2.000 in SP 12,059 cfm, Airflow @ 2.500 in SP 10,889 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.