Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN38

  • Zoro # G3412202


product price: $5,299.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
10 hp
Fan RPM
1,209 RPM
Sones @ 1.500-In. SP @ 5 Ft.
41 sones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN38
Zoro #
G3412202
UPC #
00194484311391
Country of Origin
Multiple

Dimensions

Dimension K (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Dimension F (In.)
11 3/4 in
Dimension A (In.)
42 in
Dimension H (In.)
4 1/2 in
Shaft Dia. (In.)
1 11/16 in
Shaft Centerline Height (In.)
21 in
Dimension E (In.)
15 7/8 in
Dimension C (In.)
27 1/2 in
Dimension B (In.)
42 in
Frame Width (In.)
42 in
Frame Height (In.)
42 in
Wheel Dia. (In.)
30 1/2 in
Dimension D (In.)
21 in
Frame Depth (In.)
27 1/2 in
Frame Height
42 in
Frame Depth
27.5 in
Frame Width
42 in
Inlet Diameter
18 3/4 in
Wheel Diameter
30 1/2 in
Rough Opening Width
42 in
Rough Opening Height
42 in
Shaft Centerline Height
21 in
Shaft Diameter
1 5/8 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
10 hp
Fan RPM
1,209 RPM
Sones @ 1.500-In. SP @ 5 Ft.
41 sones
CFM @ 3.500-In. SP
10,661 cfm
Motor Type
3-Phase
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 2.000-In. SP
13,998 cfm
Motor RPM
1,740 RPM
CFM @ 0.500-In. SP
16,055 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Full Load Amps
26.7-24.2/12.1
Hz
60 Hz
Motor Enclosure
Open Dripproof
CFM @ 0.750-In. SP
15,745 cfm
Mounting Position
Horizontal
Bearing Type
Ball
Agency Compliance
AMCA
Assembled/Unassembled
Unassembled
CFM @ 1.75-In. SP
14,414 cfm
Sones @ 0.250-In. SP @ 5 Ft.
60 sones
Shaft Extension Beyond Frame (In.)
4 1/2 in
Phase
3
CFM @ 2.500-In. SP
13,129 cfm
CFM @ 1.500-In. SP
14,752 cfm
Max. BHP
9.954 hp
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.000-In. SP
15,427 cfm
Frame Material
Steel
Wheel Material
Steel
Max. Wheel RPM
1,620 RPM
CFM @ 0.250-In. SP
16,365 cfm
Frame Finish
Baked Enamel
CFM @ 3.000-In. SP
12,036 cfm
CFM @ 1.250-In. SP
15,090 cfm
Includes
Drive Package
Airflow @ 0.500 in SP
16,055 cfm
Motor Horsepower
10 hp
Airflow @ 1.500 in SP
14,752 cfm
Sound Level
41 sones @ 1.500 in SP and 5 ft, 60 sones @ 0.250 in SP and 5 ft
Shaft Extension Beyond Frame
4.5 in
Wheel Type
Backward-Curved
Current
26.7-24.2/12.1 A
Airflow @ 0.750 in SP
15,745 cfm
Assembly
Unassembled
Airflow @ 0.000 in SP
16,674 cfm
Airflow @ 1.250 in SP
15,090 cfm
Drive Type
Belt Drive
Airflow @ 0.250 in SP
16,365 cfm
Airflow @ 2.000 in SP
13,998 cfm
Maximum Motor Speed
1,740 RPM
Frequency
60 Hz
Mounting Orientation
Horizontal
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Fan Speed
1,209 RPM
Frame Material Finish
Baked Enamel
Nameplate Voltage
208-230/460V AC
Maximum Static Pressure
3 in wc
Airflow @ 1.75 in SP
14,414 cfm
Includes Drive Package
Yes
Airflow @ 3.000 in SP
12,036 cfm
Maximum Inlet Air Temperature
104 Degrees F
Standards
AMCA Certified
Airflow @ 1.000 in SP
15,427 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 2.500 in SP
13,129 cfm
Airflow @ 3.500 in SP
10,661 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.000 in SP 16,674 cfm, Airflow @ 0.250 in SP 16,365 cfm, Airflow @ 0.500 in SP 16,055 cfm, Airflow @ 0.750 in SP 15,745 cfm, Airflow @ 1.000 in SP 15,427 cfm, Airflow @ 1.250 in SP 15,090 cfm, Airflow @ 1.500 in SP 14,752 cfm, Airflow @ 1.75 in SP 14,414 cfm, Airflow @ 2.000 in SP 13,998 cfm, Airflow @ 2.500 in SP 13,129 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.