Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN39

  • Zoro # G1620306


product price: $5,392.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
10 hp
Shaft Extension Beyond Frame (In.)
4 1/2 in
Max. Ambient Temp. (F)
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN39
Zoro #
G1620306
UPC #
00194484311407
Country of Origin
Multiple

Dimensions

Frame Height (In.)
42 in
Dimension E (In.)
15 7/8 in
Shaft Dia. (In.)
1 11/16 in
Frame Width (In.)
42 in
Dimension B (In.)
42 in
Dimension H (In.)
4 1/2 in
Dimension C (In.)
27 1/2 in
Shaft Centerline Height (In.)
21 in
Dimension K (In.)
1 11/16 in
Dimension G (In.)
9/16 in
Frame Depth (In.)
27 1/2 in
Dimension A (In.)
42 in
Dimension D (In.)
21 in
Wheel Dia. (In.)
30 1/2 in
Dimension F (In.)
11 3/4 in
Shaft Diameter
1 5/8 in
Shaft Centerline Height
21 in
Inlet Diameter
18 3/4 in
Rough Opening Width
42 in
Frame Depth
27.5 in
Frame Height
42 in
Frame Width
42 in
Wheel Diameter
30 1/2 in
Rough Opening Height
42 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
10 hp
Shaft Extension Beyond Frame (In.)
4 1/2 in
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 3.500-In. SP
10,661 cfm
CFM @ 0.250-In. SP
16,365 cfm
Includes
Drive Package
CFM @ 1.000-In. SP
15,427 cfm
CFM @ 2.500-In. SP
13,129 cfm
CFM @ 0.750-In. SP
15,745 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Finish
Baked Enamel
Mounting Position
Horizontal
CFM @ 1.250-In. SP
15,090 cfm
Assembled/Unassembled
Unassembled
Full Load Amps
27.2-24.6/12.3
Motor Enclosure
Totally Enclosed Fan Cooled
Agency Compliance
AMCA
CFM @ 0.500-In. SP
16,055 cfm
Bearing Type
Ball
Sones @ 1.500-In. SP @ 5 Ft.
41 sones
Hz
60 Hz
Remarks
Belt Provided is for Typical Motor Mounting Location
Max. BHP
9.954 hp
CFM @ 3.000-In. SP
12,036 cfm
CFM @ 1.500-In. SP
14,752 cfm
Max. Wheel RPM
1,620 RPM
CFM @ 1.75-In. SP
14,414 cfm
CFM @ 2.000-In. SP
13,998 cfm
Motor RPM
1,750 RPM
Phase
3
Wheel Material
Steel
Fan RPM
1,209 RPM
Motor Type
3-Phase
Frame Material
Steel
Sones @ 0.250-In. SP @ 5 Ft.
60 sones
Frame Material Finish
Baked Enamel
Maximum Motor Speed
1,750 RPM
Airflow @ 0.000 in SP
16,674 cfm
Includes Drive Package
Yes
Airflow @ 0.500 in SP
16,055 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
15,427 cfm
Current
27.2-24.6/12.3 A
Airflow @ 1.75 in SP
14,414 cfm
Airflow @ 3.000 in SP
12,036 cfm
Drive Type
Belt Drive
Maximum Inlet Air Temperature
104 Degrees F
Sound Level
41 sones @ 1.500 in SP and 5 ft, 60 sones @ 0.250 in SP and 5 ft
Airflow @ 3.500 in SP
10,661 cfm
Airflow @ 1.500 in SP
14,752 cfm
Airflow @ 1.250 in SP
15,090 cfm
Nameplate Voltage
208-230/460V AC
Shaft Extension Beyond Frame
4.5 in
Airflow @ 0.750 in SP
15,745 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 2.500 in SP
13,129 cfm
Airflow @ 2.000 in SP
13,998 cfm
Motor Horsepower
10 hp
Maximum Static Pressure
3 in wc
Frequency
60 Hz
Assembly
Unassembled
Mounting Orientation
Horizontal
Wheel Type
Backward-Curved
Airflow @ 0.250 in SP
16,365 cfm
Maximum Fan Speed
1,209 RPM
Standards
AMCA Certified

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.000 in SP 16,674 cfm, Airflow @ 0.250 in SP 16,365 cfm, Airflow @ 0.500 in SP 16,055 cfm, Airflow @ 0.750 in SP 15,745 cfm, Airflow @ 1.000 in SP 15,427 cfm, Airflow @ 1.250 in SP 15,090 cfm, Airflow @ 1.500 in SP 14,752 cfm, Airflow @ 1.75 in SP 14,414 cfm, Airflow @ 2.000 in SP 13,998 cfm, Airflow @ 2.500 in SP 13,129 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.