Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 30 1/2 In, w/ Dr Pkg

  • Mfr # 7AN41

  • Zoro # G3442801


product price: $7,290.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
15 hp
Dimension H (In.)
4 1/2 in
Sones @ 1.500-In. SP @ 5 Ft.
55 sones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AN41
Zoro #
G3442801
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Dimension H (In.)
4 1/2 in
Dimension C (In.)
27 1/2 in
Frame Depth (In.)
27 1/2 in
Dimension D (In.)
21 in
Dimension K (In.)
1 11/16 in
Shaft Dia. (In.)
1 11/16 in
Frame Height (In.)
42 in
Frame Width (In.)
42 in
Shaft Centerline Height (In.)
21 in
Dimension A (In.)
42 in
Dimension E (In.)
15 7/8 in
Dimension G (In.)
9/16 in
Dimension F (In.)
11 3/4 in
Wheel Dia. (In.)
30 1/2 in
Dimension B (In.)
42 in
Inlet Diameter
18 3/4 in
Rough Opening Width
42 in
Frame Width
42 in
Shaft Centerline Height
21 in
Rough Opening Height
42 in
Wheel Diameter
30 1/2 in
Frame Height
42 in
Shaft Diameter
1 5/8 in
Frame Depth
27.5 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
15 hp
Sones @ 1.500-In. SP @ 5 Ft.
55 sones
Phase
3
Bearing Type
Ball
Max. BHP
14.956 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Extension Beyond Frame (In.)
4 1/2 in
CFM @ 1.500-In. SP
17,436 cfm
Frame Material
Steel
Motor RPM
1,765 RPM
Full Load Amps
38.8-35.1/17.5
Includes
Drive Package
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 0.750-In. SP
18,276 cfm
Agency Compliance
AMCA
Motor Type
3-Phase
Fan RPM
1,384 RPM
Hz
60 Hz
CFM @ 3.000-In. SP
15,448 cfm
Frame Finish
Baked Enamel
Max. Wheel RPM
1,620 RPM
CFM @ 1.250-In. SP
17,731 cfm
CFM @ 1.75-In. SP
17,141 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 5.000-In. SP
10,415 cfm
CFM @ 0.250-In. SP
18,818 cfm
CFM @ 0.500-In. SP
18,547 cfm
CFM @ 3.500-In. SP
14,603 cfm
Wheel Material
Steel
Mounting Position
Horizontal
Assembled/Unassembled
Unassembled
Max. Ambient Temp. (F)
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
80 sones
CFM @ 2.000-In. SP
16,846 cfm
CFM @ 2.500-In. SP
16,208 cfm
CFM @ 4.000-In. SP
13,640 cfm
CFM @ 1.000-In. SP
18,005 cfm
Assembly
Unassembled
Airflow @ 1.500 in SP
17,436 cfm
Airflow @ 5.000 in SP
10,506 cfm
Current
38.8-35.1/17.5 A
Sound Level
55 sones @ 1.500 in SP and 5 ft, 80 sones @ 0.250 in SP and 5 ft
Mounting Orientation
Horizontal
Frame Material Finish
Baked Enamel
Maximum Inlet Air Temperature
104 Degrees F
Maximum Motor Speed
1,765 RPM
Drive Type
Belt Drive
Airflow @ 0.500 in SP
18,547 cfm
Airflow @ 0.750 in SP
18,276 cfm
Airflow @ 1.250 in SP
17,731 cfm
Shaft Extension Beyond Frame
4.5 in
Airflow @ 0.250 in SP
18,818 cfm
Maximum Static Pressure
5 in wc
Includes Drive Package
Yes
Maximum Fan Speed
1,384 RPM
Airflow @ 1.000 in SP
18,005 cfm
Airflow @ 4.000 in SP
13,640 cfm
Airflow @ 3.500 in SP
14,603 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.000 in SP
19,088 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Standards
AMCA Certified
Nameplate Voltage
208-230/460V AC
Wheel Type
Backward-Curved
Airflow @ 2.000 in SP
16,846 cfm
Motor Horsepower
15 hp
Frequency
60 Hz
Airflow @ 3.000 in SP
15,448 cfm
Airflow @ 2.500 in SP
16,193 cfm
Airflow @ 1.75 in SP
17,141 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 1/2 in, Airflow @ 0.000 in SP 19,088 cfm, Airflow @ 0.250 in SP 18,818 cfm, Airflow @ 0.500 in SP 18,547 cfm, Airflow @ 0.750 in SP 18,276 cfm, Airflow @ 1.000 in SP 18,005 cfm, Airflow @ 1.250 in SP 17,731 cfm, Airflow @ 1.500 in SP 17,436 cfm, Airflow @ 1.75 in SP 17,141 cfm, Airflow @ 2.000 in SP 16,846 cfm, Airflow @ 2.500 in SP 16,193 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.