This item is Discontinued.

Dayton Plug-In, General Purpose Relay, Octal, 10 A, 11 5YP87

This item is Discontinued.

Dayton

Plug-In, General Purpose Relay, Octal, 10 A, 11 (Discontinued)

Mfr # 5YP87
Zoro # G2701833
UPC # 190735355831
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YP87
Zoro #
G2701833
UPC #
190735355831
Country of Origin
China

Dimensions

Body Height - Relay
2.1 in
Body Depth - Relay
1.4 in
Body Width - Relay
1.4 in
Overall Height - Relay
2.6 in
Body Width
1.4 in
Body Height
2.1 in
Body Depth
1.4 in
Overall Depth
2.6 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Base Type - Plug In Relay
Octal
Power Consumption - Relay
1.2 W
Socket Code
B
Base Type
Octal
HP @ 240V
1/2 hp
Contact Material
Silver Alloy
Push To Test
No
Pins
11
Mounting - Relay
Plug In
Status Indicator
LED Indicator, Mechanical Flag
HP @ 120V
1/3 hp
AC Contact Rating - Relay
10A @ 277V
Standards
E40944
Contact Form - Relay
3PDT
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Coil Volts
24V DC
Contact Rating
10A @ 277VAC/30VDC
Item - Relay
General Purpose Relay
Socket
6X156
Push-To-Test Method
No Button
Horsepower @ 240V AC
1/2 hp
Horsepower @ 120V AC
1/3 hp
Series
B Series
Power Consumption
1.2 W
Motor Rated
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 10 A, Number of Pins 11, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.4 in, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.