This item is Discontinued.

Dayton Plug-In, General Purpose Relay, Octal, 10 A, 8 5YP78

Plug-In, General Purpose Relay, Octal, 10 A, 8 (Discontinued)

  • Mfr # 5YP78
  • Zoro # G3156221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YP78
Zoro #
G3156221
UPC #
190735355763
Country of Origin
China

Dimensions

Body Height - Relay
2.1 in
Body Width - Relay
1.4 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.6 in
Overall Depth
2.6 in
Body Width
1.4 in
Body Depth
1.4 in
Body Height
2.1 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Contact Rating
10A @ 277VAC/30VDC
Number of Pins - Relay
8
Contact Material
Silver Alloy
Socket Code
A
HP @ 120V
1/3 hp
Coil Volts
120V AC
AC Contact Rating - Relay
10A @ 277V
Standards
E40944
Item - Relay
General Purpose Relay
Contact Form - Relay
DPDT
Base Type
Octal
Status Indicator
Mechanical Flag
Push To Test
No
HP @ 240V
1/2 hp
Pins
8
Power Consumption - Relay
2.8 VA
DC Contact Rating - Relay
10A @ 28V
Mounting - Relay
Plug In
Base Type - Plug In Relay
Octal
Socket
5X852
Motor Rated
Yes
Horsepower @ 240V AC
1/2 hp
Power Consumption
2.8 VA
Push-To-Test Method
No Button
Horsepower @ 120V AC
1/3 hp
Series
A Series

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.4 in, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.