Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Octal, 12 A, 11 Pins

  • Mfr # 1EHA1

  • Zoro # G2545532


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
11
Coil Voltage
12V DC
Current Rating
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EHA1
Zoro #
G2545532
UPC #
190735138984
Country of Origin
China

Dimensions

Overall Height - Relay
2.6 in
Body Depth
1.61 in
Body Width
1.44 in
Overall Depth
2.6 in
Body Height
2.1 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
11
Coil Voltage
12V DC
Current Rating
12 A
Contact Form
3PDT
Contact Rating (AC)
12 A @ 240V
Contact Rating (DC)
12 A @ 28V
Standards
E316870
Power Consumption - Relay
2 W
Socket Code
B
Contact Material
Silver Alloy
Status Indicator
No Indicator
Socket
6X156, 1EGP2, 1EGP4
Series
B Series
Horsepower @ 120V AC
1/3 hp
Power Consumption
2 W
Push-To-Test Method
No Test Button
Motor Rated
Yes
Horsepower @ 240V AC
1/2 hp

Description

Hermetically Sealed Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 12 A, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 12 A @ 240V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.61 in, Body Height 2.1 in, Body Width 1.44 in, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.