Shop DAYTON

Plug-In, General Purpose Relay, Square, 10 A, 11

  • Mfr # 5X840

  • Zoro # G2830572


product price: 
$
23.15
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
11
Coil Voltage
24V AC
Current Rating
10 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5X840
Zoro #
G2830572
UPC #
190735355275
Country of Origin
China

Dimensions

Flat Pin Width
0.189 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
11
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Status Indicator
Mechanical Flag
Base Type - Plug In Relay
Square
Power Consumption - Relay
2 VA
Item - Relay
General Purpose Relay
Push To Test
No
Socket
5X853
Contact Material
Silver Alloy
Coil Volts
24V AC
Socket Code
C
HP @ 240V
1/2 hp
Base Type
Square
Standards
E40944
Pins
11
Mounting - Relay
Plug In
Contact Rating
10A @ 277VAC/30VDC
AC Contact Rating - Relay
10A @ 277V
HP @ 120V
1/3 hp
Number of Pins - Relay
11
Contact Form - Relay
3PDT
DC Contact Rating - Relay
10A @ 28V
Motor Rated
Yes
Power Consumption
2 VA
Horsepower @ 120V AC
1/3 hp
Horsepower @ 240V AC
1/2 hp
Push-To-Test Method
No Button
Series
C Series
Pin Shape
Flat

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.