Zoro Homepage

Plug-In, General Purpose Relay, Square, 10 A, 11 Pins

  • Mfr # 1EJE4

  • Zoro # G3022537


product price: $23.69
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
11
Coil Voltage
12V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJE4
Zoro #
G3022537
UPC #
190735139974
Country of Origin
China

Dimensions

Overall Height - Relay
2.59 in
Body Width
1.37 in
Body Height
2.1 in
Overall Depth
2.59 in
Body Depth
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
11
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Standards
E40944
Contact Material
Silver Alloy
Status Indicator
LED and Mechanical Flag
Socket
5X853, 1ERG3
Power Consumption - Relay
3 W
Socket Code
C
Horsepower @ 240V AC
1/2 hp
Motor Rated
Yes
Series
C Series
Power Consumption
3 W
Horsepower @ 120V AC
1/3 hp
Push-To-Test Method
Lockable Push Test Button

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 10 A, Number of Pins 11, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.37 in, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.