This item is Discontinued.

Dayton Plug-In, General Purpose Relay, Square, 10 A, 8 5X838

Plug-In, General Purpose Relay, Square, 10 A, 8 (Discontinued)

  • Mfr # 5X838
  • Zoro # G2935852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5X838
Zoro #
G2935852
UPC #
190735355251
Country of Origin
China

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Push To Test
No
AC Contact Rating - Relay
10A @ 277V
Contact Material
Silver Alloy
Socket
5X853
Base Type - Plug In Relay
Square
Base Type
Square
Socket Code
C
Pins
8
Mounting - Relay
Plug In
HP @ 240V
1/2 hp
HP @ 120V
1/3 hp
Contact Rating
10A @ 277VAC/30VDC
Item - Relay
General Purpose Relay
DC Contact Rating - Relay
10A @ 28V
Status Indicator
Mechanical Flag
Number of Pins - Relay
8
Standards
E40944
Power Consumption - Relay
2 VA
Contact Form - Relay
DPDT
Coil Volts
120V AC
Power Consumption
2 VA
Series
C Series
Horsepower @ 240V AC
1/2 hp
Horsepower @ 120V AC
1/3 hp
Push-To-Test Method
No Button
Motor Rated
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.