Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 15 A, 5 Pins

  • Mfr # 1EHC7

  • Zoro # G2608803


product price: $11.19
/ea
Sold in multiples of 2 for $22.38

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EHC7
Zoro #
G2608803
UPC #
190735139141
Country of Origin
China

Dimensions

Overall Height - Relay
1.65 in
Body Height
1.4 in
Overall Depth
1.65 in
Body Depth
1.1 in
Body Width
0.53 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (AC)
15 A @ 277V
Contact Rating (DC)
15 A @ 28V
Power Consumption - Relay
0.9 VA
Features
Clear Cover
Socket
1EGP6
Standards
E40944
Status Indicator
Mechanical Flag
Socket Code
L
Contact Material
Silver Alloy
Power Consumption
0.9 VA
Horsepower @ 240V AC
1 hp
Motor Rated
Yes
Push-To-Test Method
No Test Button
Horsepower @ 120V AC
1/2 hp
Series
L Series

Description

General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 15 A, Number of Pins 5, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 277V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.1 in, Body Height 1.4 in, Body Width 0.53 in, Contact Material Silver Alloy, Features Clear Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.