Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 15 A, 5 Pins

  • Mfr # 1EHE4

  • Zoro # G3170377


product price: $16.99
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EHE4
Zoro #
G3170377
UPC #
190735139240
Country of Origin
China

Dimensions

Overall Height - Relay
1.95 in
Body Width
0.53 in
Body Depth
1.1 in
Overall Depth
1.95 in
Body Height
1.6 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (AC)
15 A @ 120/277V
Contact Rating (DC)
15 A @ 28V
Socket Code
L
Standards
E40944
Status Indicator
LED and Mechanical Flag
Contact Material
Silver Alloy
Socket
1EGP6
Features
Max. Switching Voltage 300V AC
Power Consumption - Relay
0.9 VA
Horsepower @ 120V AC
1/2 hp
Power Consumption
0.9 VA
Motor Rated
Yes
Push-To-Test Method
Lockable Push Test Button
Series
L Series
Horsepower @ 240V AC
1 hp

Description

General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 15 A, Number of Pins 5, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 120/277V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.1 in, Body Height 1.6 in, Body Width 0.53 in, Contact Material Silver Alloy, Features Max. Switching Voltage 300V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.