Zoro Homepage
This item is Discontinued.
Dayton Plug-In Relay, 240VAC Coil Volts, Square, 8 Pin, SPDT 1EHF8

Plug-In Relay, 240VAC Coil Volts, Square, 8 Pin, SPDT (Discontinued)

  • Mfr # 1EHF8
  • Zoro # G0561154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EHF8
Zoro #
G0561154
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.50 in
Body Width - Relay
0.80 in

Details

Item
Plug-In Relay
Coil Volts
240V AC
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Contact Form - Relay
SPDT
Power Consumption - Relay
1.2VA
Contact Material
Silver Alloy
Standards
E40944
Base Type
Square
HP @ 120V
1/2
HP @ 240V
1
Pins
8
Socket
2A582, 1FC13
Contact Form
SPDT
Socket Code
D

Description

Plug-In Relay, Contact Form SPDT, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.