Zoro Homepage
This item is Discontinued.
Dayton Plug-In Relay, 24VAC Coil Volts, Square, 8 Pin, DPDT 1EJB7

Plug-In Relay, 24VAC Coil Volts, Square, 8 Pin, DPDT (Discontinued)

  • Mfr # 1EJB7
  • Zoro # G3276795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJB7
Zoro #
G3276795
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
2.10 in
Body Width - Relay
1.40 in

Details

Item
Plug-In Relay
Coil Volts
24V AC
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Power Consumption - Relay
3.0VA
Contact Material
Silver Alloy
Standards
E40944
HP @ 240V
1/2
Socket
5X853, 1ERG3
Contact Form
DPDT
HP @ 120V
1/3
Socket Code
C
Pins
8
Base Type
Square

Description

Plug-In Relay, Contact Form DPDT, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.