This item is Discontinued.

Dayton General Purpose Relay, 12VDC Coil Volts, Octal, 8 Pin, SPDT 5YP72

General Purpose Relay, 12VDC Coil Volts, Octal, 8 Pin, SPDT (Discontinued)

  • Mfr # 5YP72
  • Zoro # G0682814
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YP72
Zoro #
G0682814
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
2.10 in
Body Width - Relay
1.40 in
Body Depth - Relay
1.40 in
Overall Height - Relay
2.60 in

Details

Item
General Purpose Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Contact Form - Relay
SPDT
Mounting - Relay
Plug In
Power Consumption - Relay
1.2W
Contact Material
Silver Alloy
Standards
E40944
Pins
8
Push To Test
No
Contact Form
SPDT
HP @ 120V
1/3
Socket
5X852
Socket Code
A
Contact Rating
10A @ 277VAC/28VDC
Status Indicator
Mechanical Flag
HP @ 240V
1/2
Base Type
Octal
Item - Relay
General Purpose Relay

Description

General Purpose Relay, Contact Form SPDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.