Zoro Homepage

Polyolefin Caster, Rigid, 5 In

  • Mfr # MH13X47102G

  • Zoro # G7909151


product price: $60.79
/ea

Key Features

Overall Width
5 in
Material
Polyolefin
Fits Brand
Dayton
Compatible Manufacturer Model Number
13X470, 13X471, 13X472, 13X473, 13X474, 13X475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH13X47102G
Zoro #
G7909151
UPC #
190735209967
Country of Origin
China

Dimensions

Overall Width
5 in

Details

Material
Polyolefin
Item
Polyolefin Caster,Rigid,5 In
Fits Brand
Dayton
Compatible Manufacturer Model Number
13X470, 13X471, 13X472, 13X473, 13X474, 13X475

Description

Polyolefin Caster,Rigid,5 In, Material Polyolefin, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.