Polyolefin Wheel, 6 x 1-1/2
Mfr # MH34D64303G
Zoro # G7884432
product price: $35.69
/eaKey Features
Overall Width
1 1/2 in
Material
Polyolefin
Fits Brand
Dayton
Outside Diameter
6 in
Compatible with Product Type
Drum Truck/Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH34D64303G
Zoro #
G7884432
UPC #
190735154038
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1 1/2 in
Outside Diameter
6 in
Details
Material
Polyolefin
Item
Polyolefin Wheel,6 x 1-1/2
Fits Brand
Dayton
Compatible with Product Type
Drum Truck/Dispenser
Compatible Mfr. Model Number
34D643
Description
Polyolefin Wheel,6 x 1-1/2, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.