Pond Pump, 1/2 hp, 115V AC, Plastic Housing

  • Mfr # 55MU70

  • Zoro # G2582156


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115V AC
Max. Head
32.8 ft
Length
16 in
Height
6 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55MU70
Zoro #
G2582156
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
16 in
Height
6 29/32 in
Cord Length
20 ft
Overall Height
6.9 in
Overall Length
16 in
Compatible Discharge Pipe Size
2 in

Details

Item
Pond Pump
HP
1/2 hp
Voltage
115V AC
Max. Head
32.8 ft
Pump Type
Pond and Garden Pump
Seal Material
Carbon, Ceramic, Nitrile Butadiene Rubber
Impeller Material
Thermoplastic Polyurethane and 430SS
Maximum Feet of Head
32.8 ft
Horsepower
1/2 hp
Flow Rate @ 15 ft of Head (Maximum)
60 gpm
Intake Type
Screened
Flow Rate @ 10 ft of Head (Maximum)
72 gpm
Nameplate Voltage
115V AC
Pump Housing Material
Nylon with 45% Glass Fiber, Stainless Steel
Flow Rate @ 5 ft of Head (Maximum)
82 gpm
Discharge Type
NPT

Description

Pond Pump, Pump Housing Material Nylon with 45 Percent Glass Fiber, Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 32.8 ft, Flow Rate @ 5 ft of Head (Maximum) 82 gpm, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 15 ft of Head (Maximum) 60 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type NPT, Cord Length 20 ft, Pump Type Pond and Garden Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.