Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Fountain System, 14-1/2 In. W

  • Mfr # 2VJ23

  • Zoro # G0794123


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115V
Spray Pattern
(3) Spray Patterns Sky Cannon 15 ft High, Trumpet 13 ft High, Water Lily 15 ft
Max. Spray Height
15 ft
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VJ23
Zoro #
G0794123
UPC #
190735234365
Country of Origin
United States

Dimensions

Max. Spray Height
15 ft
Cord Length
100 ft
Max. Spray Width
30 ft
Length
14 1/2 in
Width
14 1/2 in
Height
32 in
Overall Height
32 in
Overall Width
14.5 in
Overall Length
14.5 in
Spray Width (Maximum)
30 ft
Minimum Depth Required
5 ft
Spray Height (Maximum)
30 ft

Details

Item
Fountain Aerator
HP
1/2 hp
Voltage
115V
Spray Pattern
(3) Spray Patterns Sky Cannon 15 ft High, Trumpet 13 ft High, Water Lily 15 ft
Includes
(3) Nozzle Spray Patterns
Full Load Amps
12 A
Duty
Continuous
Motor RPM
3,450 RPM
Max. Head
15 ft
Overload Protection
Yes
Motor Type
Split-Phase
Amps
12 A
Max. GPM for Water
81
Duty Cycle
Continuous
Surface Acreage
1/2 acre
Horsepower
1/2 hp
Maximum Flow Rate
81 gpm
Maximum RPM
3,450 RPM
Thermal Overload Protection
Yes
Nameplate Voltage
115V AC
Number of Spray Patterns
3
Spray Patterns
Geyser, Large Three Tier, Small Three Tier
Compatible Grainger Part Number
6CCU6; 3CPV9; 3CPW2; 3CPW3; 3CPW4

Description

Fountain Aerator, Nameplate Voltage 115V AC, Horsepower 1/2 hp, Minimum Depth Required 5 ft, Surface Acreage 1/2 acre, Spray Width (Maximum) 30 ft, Spray Height (Maximum) 30 ft, Spray Patterns Sky Cannon, Trumpet, Water Lily, Cord Length 100 ft, Amps 12 A, Duty Cycle Continuous, Maximum Flow Rate 81 gpm, Includes (3) Nozzle Spray Patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.