Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Fountain System, 20 In. L, 20 In. W

  • Mfr # 2VAN3

  • Zoro # G1541267


product price: $3,552.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

HP
3/4 hp
Voltage
230V
Spray Pattern
(3) Spray Patterns Sky Cannon 35 ft High, Trumpet 20 ft High, Water Lily 22 ft
Max. Spray Height
15 ft
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAN3
Zoro #
G1541267
UPC #
190735234334
Country of Origin
United States

Dimensions

Max. Spray Height
15 ft
Cord Length
100 ft
Max. Spray Width
32 ft
Length
20 in
Height
34 in
Width
20 in
Overall Length
20 in
Overall Width
20 in
Overall Height
34 in
Minimum Depth Required
5 ft
Spray Width (Maximum)
32 ft
Spray Height (Maximum)
22 ft

Details

Item
Fountain Aerator
HP
3/4 hp
Voltage
230V
Spray Pattern
(3) Spray Patterns Sky Cannon 35 ft High, Trumpet 20 ft High, Water Lily 22 ft
Includes
(3) Nozzle Spray Patterns, 24 hr Adjustable Timer and Adjustable Timer for Optional Light Kit, Ground Fault Interrupter (GFI), Heat Shrink Splice Kit for the Motor Electrical Cable, Rain Proof Control Center with Padlock Eye
Full Load Amps
8 A
Duty
Continuous
Cord Type
SOOW
Impeller Material
Noryl
Hz
60
Motor Type
Split-Phase
Motor RPM
3,450 RPM
Installation Position
Vertical and Floating in Water
Features
Accepts Optional Light Kit Mfr. No. 2VAN5
Max. Head
35 ft
Inlet
Screen/ Flooded
Overload Protection
Yes
Amps
8 A
Max. GPM for Water
97
Electrical Connection Type
Plug-In
Duty Cycle
Continuous
Frequency
60 Hz
Horsepower
3/4 hp
Maximum Flow Rate
97 gpm
Nameplate Voltage
230V AC
Surface Acreage
3/4 acre
Spray Patterns
Geyser, Large Three Tier, Small Three Tier
Thermal Overload Protection
Yes
Maximum RPM
3,450 RPM
Number of Spray Patterns
3
Intake Type
Screened
Compatible Grainger Part Number
3CPW1; 3CPV9; 3CPW2; 3CPW3; 3CPW4

Description

Fountain Aerator, Nameplate Voltage 230V AC, Horsepower 3/4 hp, Minimum Depth Required 5 ft, Surface Acreage 3/4 acre, Spray Width (Maximum) 32 ft, Spray Height (Maximum) 22 ft, Spray Patterns Sky Cannon, Trumpet, Water Lily, Cord Length 100 ft, Amps 8 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Accepts Optional Light Kit Mfr. No. 2VAN5, Maximum Flow Rate 97 gpm, Frequency 60 Hz, Impeller Material Noryl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.