Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4VMN5
Zoro #
G1782094
UPC #
190735336175
Country of Origin
China
Dimensions
Filter Height (In.)
37-7/8
Details
Item
Pool Filter System
HP
1-1/2
Voltage
115/230
GPM of Water @ 10 Ft. of Head
88
8-Hour Turnover (Gal.)
32,640
Total (GPM)
68.0
Filter Area (Square-Ft.)
3.3
Phase
1
Amps
12.4/6.2
Max. Pressure (PSI)
28
GPM per Sq.-Ft.
18
Required Clearance (In.)
50
GPM of Water @ 30 Ft. of Head
68
GPM of Water @ 20 Ft. of Head
83
GPM of Water @ 40 Ft. of Head
36
Description
Pool Filter System, Above Ground, Sand Type, 1 1/2 HP, 1 Phase, 115/230 Voltage, 12.4/6.2 Amps, Inlet/Outlet 1 1/2 In, Required Clearance 50 In, Filter Height 37-7/8 In, Filter Area 3.3 Square-Ft, 18 GPM per Sq-Ft, Total 68.0 GPM, 8-Hour Turnover 32,640 Gal, GPM of Water @ 20 Ft of Head 83, @ 40 Ft of Head 36, Max Head 42 Ft, NEMA/IEC Frame 56, TEFC Motor Enclosure, Thermoplastic and Fiberglass Material, Max Pressure 28 PSI, Max Temp 100 F, Dia 24-11/16 In
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.