Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4VMN9
Zoro #
G1589533
UPC #
190735336212
Country of Origin
China
Dimensions
Filter Height (In.)
37-7/8
Details
Item
Pool Filter System
HP
2
Voltage
115/230
GPM of Water @ 30 Ft. of Head
80
Total (GPM)
75.0
Amps
16 / 8
8-Hour Turnover (Gal.)
36,000
GPM of Water @ 20 Ft. of Head
95
Max. Pressure (PSI)
28
Filter Area (Square-Ft.)
3.3
GPM of Water @ 40 Ft. of Head
55
GPM per Sq.-Ft.
22
Required Clearance (In.)
50
GPM of Water @ 10 Ft. of Head
97
Phase
1
Description
Pool Filter System, Above Ground, Sand, 2 HP, 1 Phase, 115/230 Voltage, 16 / 8 Amps, Inlet/Outlet (In.) 1-1/2, Filter Height (In.) 37-7/8, Filter Area (Square-Ft.) 3.3, 22 GPM per Sq.-Ft., Total (GPM) 75.0, 8-Hour Turnover (Gal.) 36,000, 97, GPM of Water @ 40 Ft. of Head 55, Max. Head (Ft.) 44, NEMA/IEC Frame 56, TEFC Motor Enclosure, Thermoplastic and Fiberglass Material, Max. Pressure (PSI) 28, Max. Temp. (F) 100, Dia. (In.) 24-11/16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.