Zoro Homepage
This item is Discontinued.
Dayton Pool Pump, 1 HP, 3450,115V 5PXG6

Pool Pump, 1 HP, 3450,115V (Discontinued)

  • Mfr # 5PXG6
  • Zoro # G3377306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXG6
Zoro #
G3377306
UPC #
190735350140
Country of Origin
China

Dimensions

Width
6 31/32 in
Length
19 15/16 in
Height
10 15/32 in
Overall Length
19.94 in
Overall Width
6.97 in
Overall Height
10.47 in

Details

Item
Above-Ground Pool Pump
HP
1 hp
Phase
1
Voltage
115/230
Amps
13.9/7.1
Max. Head
42
Motor Type
Capacitor Start
Outlet
1 1/2 in
GPM of Water @ 10 Ft. of Head
74
GPM of Water @ 20 Ft. of Head
63
Includes
5 in Integral Hair and Lint Strainer
GPM of Water @ 30 Ft. of Head
44
GPM of Water @ 40 Ft. of Head
26
RPM
3450
Inlet
1 1/2 in
Standards
UL1081, CUL
Flow Rate @ 10 ft of Head (Maximum)
74 gpm
Flow Rate @ 20 ft of Head (Maximum)
63 gpm
Maximum RPM
3,450 RPM
Motor Enclosure
Open Dripproof
Horsepower
1 hp
Flow Rate @ 40 ft of Head (Maximum)
26 gpm
Flow Rate @ 30 ft of Head (Maximum)
44 gpm

Description

Above-Ground Pool Pump, Phase Single, Horsepower 1 hp, Flow Rate @ 20 ft of Head (Maximum) 63 gpm, Flow Rate @ 30 ft of Head (Maximum) 44 gpm, Flow Rate @ 40 ft of Head (Maximum) 26 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.