Zoro Homepage
This item is Discontinued.
Dayton Pool Pump, 2HP, 3450,115/230V 5PXC6

Pool Pump, 2HP, 3450,115/230V (Discontinued)

  • Mfr # 5PXC6
  • Zoro # G2884831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXC6
Zoro #
G2884831
UPC #
190735349748
Country of Origin
China

Dimensions

Compatible Discharge Pipe Size
3 in
Intake and Discharge Size
3 in , 3 in
Compatible Intake Pipe Size
3 in

Details

Item
Swimming Pool Pump
HP
2 hp
Phase
Single
Voltage
115/230
Amps
22/11
Motor Type
Capacitor-Start/Run
GPM of Water @ 40 Ft. of Head
110.9 gpm
GPM of Water @ 30 Ft. of Head
125.7 gpm
GPM of Water @ 10 Ft. of Head
154.2 gpm
GPM of Water @ 50 Ft. of Head
93.8 gpm
GPM of Water @ 20 Ft. of Head
141.2 gpm
GPM of Water @ 60 Ft. of Head
75.8 gpm
RPM
3450
GPM of Water @ 70 Ft. of Head
52.4 gpm
Standards
CSA US, UL1081
Suction Lift (Maximum)
10 ft
Maximum Feet of Head
73 ft
Flow Rate @ 70 ft of Head (Maximum)
52.4 gpm
Pump Housing Material
Cast Iron
Horsepower
2 hp
Flow Rate @ 40 ft of Head (Maximum)
110.9 gpm
Flow Rate @ 30 ft of Head (Maximum)
125.7 gpm
Flow Rate @ 20 ft of Head (Maximum)
141.2 gpm
Duty Cycle
Intermittent
Flow Rate @ 10 ft of Head (Maximum)
154.2 gpm
Intake Type
NPT
Priming
Self-Priming
Flow Rate @ 50 ft of Head (Maximum)
93.8 gpm
Flow Rate @ 60 ft of Head (Maximum)
75.8 gpm
Discharge Type
NPT
Motor Enclosure
Open Dripproof
Nameplate Voltage
115/230V AC
Maximum RPM
3,450 RPM

Description

Swimming Pool Pump, Phase Single, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 73 ft, Flow Rate @ 20 ft of Head (Maximum) 141.2 gpm, Flow Rate @ 30 ft of Head (Maximum) 125.7 gpm, Flow Rate @ 40 ft of Head (Maximum) 110.9 gpm, Flow Rate @ 50 ft of Head (Maximum) 93.8 gpm, Flow Rate @ 70 ft of Head (Maximum) 52.4 gpm, Suction Lift (Maximum) 10 ft, Intake Type NPT, Discharge Type NPT, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 3 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.