Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool/Spa Filter, Cartridge, 31 11/16 Hi

  • Mfr # 4VMN6

  • Zoro # G3178646


product price: $348.99
/ea
Free Shipping & Returns

Key Features

GPM per Sq.-Ft.
1 gpm
Max. Pressure (PSI)
40 psi
8-Hour Turnover (Gal.)
35,927 gal
Includes
Filter Element
Total (GPM)
74.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMN6
Zoro #
G3178646
UPC #
190735336182
Country of Origin
China

Dimensions

Filter Height (In.)
35.6875
Overall Height
35.7 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in

Details

Item
Pool Filter
GPM per Sq.-Ft.
1 gpm
Max. Pressure (PSI)
40 psi
8-Hour Turnover (Gal.)
35,927 gal
Includes
Filter Element
Total (GPM)
74.8 gpm
Pool Capacity (Gallons)
9,000 to 65,000 gal
Filter Area (Square-Ft.)
75.3 sq ft
Required Clearance (In.)
45 in
Compatible with Manufacturer Model Number
CF075
8-Hour Turnover Capacity
35,927 gal
Shut Off Pressure (Maximum)
40 psi
Maximum Flow Rate
74.8 gpm
Compatible with Pump Type
Pool and Spa Pumps
Compatible Pool Capacity (Maximum)
65,000 gal
Filter Type
Single-Element Cartridge
Flow Per Sq Ft
1 gpm
Compatible with Brand
Dayton
Required Vertical Clearance
45 in
Filter Area
75.3 sq ft
Compatible Manufacturer Part Number
CF075
Compatible Manufacturer Model Number
CF075
For Use With Mfr. Model Number
CF075
Type
Cartridge
Compatible with Manufacturer Model No.
CF075
Compatible with Mfr. Model No.
CF075
For Use with Mfr Model Number
CF075
Compatible Pump Manufacturer Part Number
CF075
Compatible Mfr. Model Number
CF075

Description

Pool Filter, Compatible with Manufacturer Model Number CF075, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Maximum Flow Rate 74.8 gpm, Filter Area 75.3 sq ft, Filter Type Single-Element Cartridge, Includes Filter Element, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, 8-Hour Turnover Capacity 35,927 gal, Compatible Pool Capacity (Maximum) 65,000 gal, Flow Per Sq Ft 1 gpm, Overall Height 35.7 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.